Shop All Electrical Wire & Cable
Carol
18 AWG 4 Conductor Portable Cord 600V 100 ft. BK
Mfr # 02770
Zoro # G8125686
original price:
$256.94
15% off
Free Shipping & Returns
$215.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Size 18 AWG
- Number of Conductors 4
- Length 100 ft
- Jacket Color Black
- Jacket Material Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Carol
- MFR # 02770
- Zoro # G8125686
- Country of Origin United States
- Category Electrical Wire & Cable
Dimensions
Wire Size | 18 AWG |
Length | 100 ft |
Wire Size - Wire and Cable | 18 AWG |
Nominal Outside Dia. | 0.39 in |
Spool Length | 100 ft. |
Wire Size (Wire and Cable) | 18 AWG |
Length (Straight Wireway) | 100 ft |
Description
Portable Cord, Number of Conductors 4, Wire Size 18 AWG, Trade Designation SOOW, Jacket Material Rubber, Wire Color Black, Green, Red, White, Jacket Color Black, Length 100 ft, Voltage 600 V, Nominal Outside Dia. 0.39 in
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 12mm, NO (XS612B1MAU20)
- EATON Cutler-Hammer Thermal Unit, 2.33 to 2.54A (FH24)
- KABLE KONTROL Kable Kontrol® Rubber Drop Over Cord Cover - 1 Channel - 60" Long - Gray (FCC999-60-GRAY)
- MERSEN Semiconductor Fuse, A30QS Series, 12A, Fast-Acting, 300V AC, Bolt-On (A30QS12-1)
- CAROL 18 AWG 4 Conductor Portable Cord 300V 250 ft. YL (01444.35T.05)
- CAROL 10 AWG 5 Conductor Carolprene Portable Cord 600V 250 ft. BK (09005.35.01)
- CAROL 12 AWG 6 Conductor Portable Cord 600V 25 ft. BK (09206)
- CAROL 14 AWG 2 Conductor Portable Cord 600V 25 ft. BK (2723)
- CAROL 10 AWG 3 Conductor Portable Cord 600V 250 ft. YL (02645.85.05)
- CAROL 18 AWG 2 Conductor Stranded Multi-Conductor Cable BK (C1202)
- REMINGTON INDUSTRIES 14 AWG Gauge UL1015 Stranded Hook-Up Wire Kit, 600V, 0.0641" Diameter, 100' Length Each (14UL1015STRKIT100)
- Carol Electrical Wire & Cable