Shop All Electrical Wire & Cable
Carol
18 AWG 4 Conductor Portable Cord 300V 25 ft. BK
Mfr # 01344
Zoro # G8431071
product price: $45.45
/ea
$45.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Size 18 AWG
- Number of Conductors 4
- Length 25 ft
- Jacket Color Black
- Jacket Material Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carol
- MFR # 01344
- Zoro # G8431071
- Country of Origin United States
- Category Electrical Wire & Cable
Dimensions
Wire Size | 18 AWG |
Length | 25 ft |
Wire Size (Wire and Cable) | 18 AWG |
Wire Size - Wire and Cable | 18 AWG |
Spool Length | 25 ft. |
Nominal Outside Dia. | 0.33 in |
Length (Straight Wireway) | 25 ft |
Description
Portable Cord, Number of Conductors 4, Wire Size 18 AWG, Trade Designation SJOOW, Jacket Material Rubber, Wire Color Black, Green, Red, White, Jacket Color Black, Length 25 ft, Voltage 300 V, Nominal Outside Dia. 0.33 in
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Electrical Interlocks, 460 volt, Steel (AEK460)
- KH INDUSTRIES 16 AWG 8 Conductor Pendant Cable 600V 25 ft. YL (CPCS-16/8-25FT)
- HUBBELL Duplex Receptacle Wall Plate, Vertical, Standard Size, 1 Gang, Stainless Steel, Brushed, Silver (SS8)
- X1 TOOLS 3/8 Rubber Insulated Clamp 30 Clamps by X1 Tools (X1E-CON-CLA-RUB-0375x30)
- CAROL 18 AWG 3 Conductor Stranded Multi-Conductor Cable GY (C0436A)
- CAROL 14 AWG 3 Conductor Carolprene Portable Cord 300V 250 ft. BK (01360.35T.01)
- CAROL 18 AWG 2 Conductor Portable Cord 300V 50 ft. BK (01310)
- CAROL 14 AWG 3 Conductor Carolprene Portable Cord 300V 250 ft. YL (01460.35T.05)
- CAROL 14 AWG 2 Conductor Solid Multi-Conductor Cable 1000 ft. BK (E3522S.41.01)
- CAROL 18 AWG 2 Conductor Stranded Multi-Conductor Cable GY (E2032S.30.10)
- CHAINFLEX 10 AWG 4 Conductor Continuous Flex Tray Cable 600V GY (CF130US-60-04)
- Carol Electrical Wire & Cable