Shop All Electrical Wire & Cable
Carol
18 AWG 2 Conductor Stranded Multi-Conductor Cable WT
Mfr # E3032S.41.02
Zoro # G5542826
Free Shipping & Returns
$278.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Conductors 2
- Length 1000 ft.
- Jacket Color Red
- Jacket Material PVC
- NEC Article and Type 725 CL3P, 760 FPLP, 800 CMP
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Carol
- MFR # E3032S.41.02
- Zoro # G5542826
- UPC # 079407064472
- Country of Origin United States
- Category Electrical Wire & Cable
Dimensions
Length | 1000 ft. |
Spool Length | 1,000 ft |
Conductor Size - Data Cable | 18 AWG |
Conductor Size | 18 AWG |
Nominal Outside Dia. | 0.156 in |
Cable Length | 1,000 ft |
Outside Diameter | 0.2 in |
Description
Power Limited and Communication Cable, Cable Length 1,000 ft, Fire Rating Plenum, Number of Strands 7, Conductor Gauge 18 AWG, Insulation Material PVC, Jacket Color Red, Jacket Material PVC, Shielded Unshielded, Shielding Material Not Applicable, Solid/Stranded Stranded, Number of Conductors 2, Outside Diameter 0.2 in, Package Type Reel in a Box, Application Alarm Systems, Audio Systems, Control Systems, Maximum Voltage Rating 300 V, NEC Article and Type 725 CL3P, 760 FPLP, 800 CMP
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOGREEN GoGreen Power 16/3 SJTW 15ft Heavy Duty Extension Cord, GG-13715 - Lighted End (GG-13715)
- DAYTON Miniature Indicator Light, Amber, 120V (22NY59)
- L.H. DOTTIE L.H. Dottie 3'' LB Threaded Conduit Body w/ Cover & Gasket (LB300CG)
- ZENITH Connector F Coax Rgt Angle Rg6 (VA1001RG6RA)
- CAROL 18 AWG 3 Conductor Stranded Multi-Conductor Cable GY (C2535A)
- CAROL 22 AWG 10 Conductor Stranded Multi-Conductor Cable GY (E2010S.41.10)
- CAROL 18 AWG 10 Conductor Sprinkler Wire 30VAC 500 ft. BK (1810IRRAP.38.01)
- CAROL 12 AWG 3 Conductor Carolprene Portable Cord 300V 250 ft. BK (01380.35T.01)
- CAROL 18 AWG 3 Conductor Stranded Multi-Conductor Cable GY (C0436A)
- CAROL 18 AWG 4 Conductor Stranded Multi-Conductor Cable WT (E2204S.41.02)
- ROMEX 10 AWG 3 Conductor Nonmetallic Building Cable 600V OR (63948421)
- Carol Electrical Wire & Cable