Shop All Electrical Wire & Cable
Carol
18 AWG 2 Conductor Stranded Multi-Conductor Cable WT
Mfr # E2202S.41.02
Zoro # G5718316
Free Shipping & Returns
$378.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Conductors 2
- Length 1000 ft.
- Jacket Color Red
- Jacket Material PVC
- Cable Sub-Category Multi-Conductor
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Carol
- MFR # E2202S.41.02
- Zoro # G5718316
- UPC # 079407058761
- Country of Origin United States
- Category Electrical Wire & Cable
Dimensions
Length | 1000 ft. |
Conductor Size - Data Cable | 18 AWG |
Spool Length | 1,000 ft |
Conductor Size | 18 AWG |
Nominal Outside Dia. | 0.164 in |
Cable Length | 1,000 ft |
Outside Diameter | 0.2 in |
Description
Power Limited and Communication Cable, Cable Length 1,000 ft, Fire Rating Plenum, Number of Strands 7, Conductor Gauge 18 AWG, Insulation Material PVC, Jacket Color Red, Jacket Material PVC, Shielded Shielded, Shielding Material Flexfoil Polyester Supported Aluminum Foil, Solid/Stranded Stranded, Number of Conductors 2, Outside Diameter 0.2 in, Package Type Reel in a Box, Application Audio Systems, Communications, Alarm Systems, Maximum Voltage Rating 300 V
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M 16-14 AWG Vinyl Locking Fork Terminal #8 Stud PK25 (LFV14-8Q)
- TEMPCO High temp Lead Wire, 20 Ga, Black (LDWR-1064)
- COLEMAN CABLE Road Power 4 Ga. 24 in. Battery Cable Lug To Lug (SS24-4)
- TRIPP LITE Datacom Surge Protector, 7 Outlet, Gray (SUPER6TEL)
- CAROL 16 AWG 2 Conductor Stranded Multi-Conductor Cable GY (C2405A)
- CAROL 18 AWG 3 Conductor Stranded Multi-Conductor Cable GY (E2033S.41.10)
- CAROL 18 AWG 8 Conductor Stranded Multi-Conductor Cable GY (E2038S.41.10)
- CAROL 12 AWG 5 Conductor Portable Cord 600V 250 ft. BK (09205.35.01)
- CAROL 10 AWG 2 Conductor Portable Cord 600V 25 ft. BK (2767)
- CAROL 24 AWG 7 Conductor Stranded Multi-Conductor Cable GY (C0754A)
- REMINGTON INDUSTRIES 14 AWG Gauge Stranded THHN Wire, 100 ft Length, Green, 0.109" Diameter, 600 Volts, Building Wire (14STRGRETHHN100)
- Carol Electrical Wire & Cable