Shop All Electrical Wire & Cable
Carol
18 AWG 2 Conductor Stranded Multi-Conductor Cable GY
Mfr # E1032S.41.10
Zoro # G5606693
product price: $226.99
/ea
Free Shipping & Returns
$226.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Conductors 2
- Length 1000 ft.
- Jacket Color Red
- Jacket Material PVC
- Nominal Outside Dia. 0.156 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carol
- MFR # E1032S.41.10
- Zoro # G5606693
- UPC # 079407830381
- Country of Origin United States
- Category Electrical Wire & Cable
Dimensions
Length | 1000 ft. |
Nominal Outside Dia. | 0.156 in |
Spool Length | 1,000 ft |
Conductor Size - Data Cable | 18 AWG |
Conductor Size | 18 AWG |
Cable Length | 1,000 ft |
Outside Diameter | 0.2 in |
Description
Power Limited and Communication Cable, Cable Length 1,000 ft, Fire Rating Riser, Number of Strands 7, Conductor Gauge 18 AWG, Insulation Material S-R PVC, Jacket Color Red, Jacket Material PVC, Shielded Unshielded, Shielding Material Not Applicable, Solid/Stranded Stranded, Number of Conductors 2, Outside Diameter 0.2 in, Package Type Reel in a Box, Application Audio Systems, Communications, Alarm Systems, Maximum Voltage Rating 300 V, NEC Article and Type 725 CL3R, 760 FPLR, 800 CMR
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST Power Cord, 5-15P, SJT, 8 ft., Blk, 10A, 18/3 (1VEP4)
- 3M Shrink Tubing, 0.187in ID, Clear, 6in, PK10 (FP301-3/16-6"-CLEAR-10-10 PC PKS)
- TELEMECANIQUE SENSORS Cable Pull Switch, 10A, Universal, 1NO+1NC (XY2CH13250H7)
- PANDUIT Base Wiring Duct, Type G, Wide Slot, White, 6" x 4" x 1' (6-Pack) (G6X4WH6)
- CAROL 18 AWG 6 Conductor Stranded Multi-Conductor Cable GY (E2036S.41.10)
- CAROL 18 AWG 8 Conductor Portable Cord 600V 50 ft. BK (09808)
- CAROL 22 AWG 4 Conductor Stranded Multi-Conductor Cable WT (E2104S.41.02)
- CAROL 22 AWG 8 Conductor Stranded Multi-Conductor Cable GY (E1008S.30.10)
- CAROL 10 AWG 3 Conductor Portable Cord 600V 250 ft. BK (02728.85.01)
- CAROL 12 AWG 4 Conductor Carolprene Portable Cord 600V 250 ft. BK (02726.85.01)
- CAROL 6 AWG 5 Conductor Portable Cord 600V 25 ft. BK (16075)
- Carol Electrical Wire & Cable