Shop All Electrical Wire & Cable
Carol
18 AWG 2 Conductor Stranded Multi-Conductor Cable BK
Mfr # C1202
Zoro # G8335634
Free Shipping & Returns
$238.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Conductors 2
- Length 100 ft.
- Jacket Color Black
- Jacket Material Carolprene(R)
- NEC Article and Type 800 CM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Carol
- MFR # C1202
- Zoro # G8335634
- Country of Origin United States
- Category Electrical Wire & Cable
Dimensions
Length | 100 ft. |
Spool Length | 100 ft |
Conductor Size - Data Cable | 18 AWG |
Nominal Outside Dia. | 0.295 in |
Conductor Size | 18 AWG |
Cable Length | 100 ft |
Outside Diameter | 0.3 in |
Description
Communication Cable, Cable Length 100 ft, Fire Rating Commercial, Number of Strands 41, Conductor Gauge 18 AWG, Insulation Material Rubber, Jacket Color Black, Jacket Material Carolprene(R), Shielded Shielded, Shielding Material 80 Percent Tinned Copper Braid, Solid/Stranded Stranded, Number of Conductors 2, Outside Diameter 0.3 in, Package Type Reel in a Box, Application Control Systems, Audio Systems, Alarm Systems, Video Systems, Maximum Voltage Rating 300 V, NEC Article and Type 800 CM
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Industrial Snap Action Switch, Lever, Roller Actuator, SPDT, 15A @ 480V AC Contact Rating (BZ-2RW822-A2)
- 3M Butt Splice Connector, 16-14AWG, Blue, PK25 (MH14BCX)
- BRADY Sleeve, 2 in W, 1 1/4 in H, Die-cut (M6-750-2-342-WT-R)
- LUMAPRO Electronic Flasher, Alternating, EF30A (2FNE4)
- CAROL 20 AWG 4 Conductor Stranded Multi-Conductor Cable GY (C6353A)
- CAROL 16 AWG 2 Conductor Solid Multi-Conductor Cable 1000 ft. RD (E1512S.41.03)
- CAROL 22 AWG 12 Conductor Stranded Multi-Conductor Cable GY (E2012S.30.10)
- CAROL 18 AWG 4 Conductor Portable Cord 600V 100 ft. BK (02770)
- CAROL 10 AWG 4 Conductor Carolprene Portable Cord 300V 250 ft. BK (01384.85.01)
- CAROL 12 AWG 5 Conductor Portable Cord 600V 50 ft. BK (09205)
- PACER GROUP Pacer 14/3 AWG Triplex Cable, Black/Green/White, 100' (W14/3-100)
- Carol Electrical Wire & Cable