Shop All Electrical Wire & Cable
Carol
18 AWG 2 Conductor Portable Cord 600V 25 ft. BK
Mfr # 02763
Zoro # G8398573
$24.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Size 18 AWG
- Number of Conductors 2
- Length 25 ft
- Jacket Color Black
- Jacket Material Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Carol
- MFR # 02763
- Zoro # G8398573
- Country of Origin United States
- Category Electrical Wire & Cable
Dimensions
Wire Size | 18 AWG |
Length | 25 ft |
Wire Size (Wire and Cable) | 18 AWG |
Wire Size - Wire and Cable | 18 AWG |
Spool Length | 25 ft. |
Nominal Outside Dia. | 0.34 in |
Length (Straight Wireway) | 25 ft |
Description
Portable Cord, Number of Conductors 2, Wire Size 18 AWG, Trade Designation SOOW, Jacket Material Rubber, Wire Color Black, White, Jacket Color Black, Length 25 ft, Voltage 600 V, Nominal Outside Dia. 0.34 in
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M 22-18 AWG Vinyl Ring Terminal 1/4" Stud PK25 (RV18-14Q)
- COMMSCOPE Replacement for Commscope Ha294254 (HA294254 COMMSCOPE)
- NVENT HOFFMAN Gasket Kit, 0.375x1.00, Rubber (GSKTKITE375)
- RACO Electrical Box, 45 cu in, Square Box, 2 Gang, Steel, Square (911-2)
- CAROL 20 AWG 4 Conductor Stranded Multi-Conductor Cable GY (E2024S.30.10)
- CAROL 16 AWG 4 Conductor Carolprene Portable Cord 600V 250 ft. BK (02766.35T.01)
- CAROL 18 AWG 4 Conductor Stranded Multi-Conductor Cable GY (C2404A.41.10)
- CAROL 10 AWG 3 Conductor Carolprene Portable Cord 600V 100 ft. BK (00.82JO.27255)
- CAROL 18 AWG 6 Conductor Stranded Multi-Conductor Cable BK (C1206)
- CAROL 18 AWG 2 Conductor Solid Multi-Conductor Cable 1000 ft. GY (E1030S.30.10)
- CAROL 16 AWG 2 Conductor Stranded Multi-Conductor Cable GY (C2536A)
- Carol Electrical Wire & Cable