Shop All Electrical Wire & Cable
Carol
18 AWG 2 Conductor Portable Cord 300V 25 ft. BK
Mfr # 01310
Zoro # G8247827
original price:
$57.79
10% off
$51.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wire Size 18 AWG
- Number of Conductors 2
- Length 25 ft
- Jacket Color Black
- Jacket Material Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Carol
- MFR # 01310
- Zoro # G8247827
- Country of Origin United States
- Category Electrical Wire & Cable
Dimensions
Wire Size | 18 AWG |
Length | 25 ft |
Wire Size - Wire and Cable | 18 AWG |
Nominal Outside Dia. | 0.28 in |
Wire Size (Wire and Cable) | 18 AWG |
Spool Length | 25 ft. |
Length (Straight Wireway) | 25 ft |
Description
Portable Cord, Number of Conductors 2, Wire Size 18 AWG, Trade Designation SJOOW, Jacket Material Rubber, Wire Color Black, White, Jacket Color Black, Length 25 ft, Voltage 300 V, Nominal Outside Dia. 0.28 in
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 30A Locking Connector 2P 3W 125VAC L5-30R BK (HBL2613BK)
- DAYTON Three Phase Transformer, 30 kVA, NEMA 2, 150 °C, 240V AC Delta/120V AC Center Tap, 480V AC Delta (44YV10)
- PANDUIT Junction Box, Power, Iw, 2-Gang, 2 Gang, PVC (JBP2IW)
- KABLE KONTROL Kable Kontrol® Wrap Around Braided Sleeving - 1" Inside Diameter - 100' Length - Black (BSSCE1.00-100)
- CAROL 18 AWG 4 Conductor Stranded Multi-Conductor Cable GY (C2404A.41.10)
- CAROL 18 AWG 4 Conductor Stranded Multi-Conductor Cable WT (E2204S.41.02)
- CAROL 18 AWG 2 Conductor Stranded Multi-Conductor Cable GY (C4212A.30.10)
- CAROL 12 AWG 6 Conductor Portable Cord 600V 50 ft. BK (09206)
- CAROL 10 AWG 3 Conductor Carolprene Portable Cord 600V 100 ft. BK (00.82JO.27255)
- CAROL 24 AWG 2 Conductor Stranded Multi-Paired Cable 100 ft. GY (C0842A)
- REMINGTON INDUSTRIES 16 AWG Gauge Solid Hook Up Wire, 25 ft Length, Black, 0.0508" Diameter, UL1007, 300 Volts (16UL1007SLDBLA25)
- Carol Electrical Wire & Cable