Shop All Electrical Wire & Cable
Carol
18 AWG 12 Conductor Stranded Portable Cord 600V BK
Mfr # 09812.99.01
Zoro # G2584480
product price: $4.55
/ea
Sold in multiples of 3 for $13.65
$13.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wire Size 18 AWG
- Number of Conductors 12
- Length Order by the Foot
- Jacket Color Black
- Jacket Material EPDM Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carol
- MFR # 09812.99.01
- Zoro # G2584480
- Country of Origin United States
- Category Electrical Wire & Cable
Dimensions
Wire Size | 18 AWG |
Length | Order by the Foot |
Spool Length | Cut to Length, Order by the Foot |
Wire Size (Wire and Cable) | 18 AWG |
Wire Size - Wire and Cable | 18 AWG |
Nominal Outside Dia. | 0.6 in |
Length (Straight Wireway) | Order by the Foot |
Description
Portable Cord, Number of Conductors 12, Wire Size 18 AWG, Trade Designation SOOW, Jacket Material EPDM Rubber, Wire Color Black, Black/White, Blue, Blue/Black, Green, Green/Black, Orange, Orange/Black, Red, Red/Black, White, White/Black, Jacket Color Black, Length Order by the Foot, Voltage 600 V, Nominal Outside Dia. 0.6 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE Molded Case Circuit Breaker, THQL Series 15A, 2 Pole, 120/240V AC (THQL2115HID)
- VELCRO BRAND 3/4" W x 8" L Hook-and-Loop Black Back-to-Back Adhesive Fastener Strap, 45 pk. (151495)
- KILLARK Electrical Box, 47 cu in, FD Box, 2 Gang, Malleable Iron (2FD-2M)
- 3M Twist On Wire Connector, 14-6 AWG, PK50, Width: 1.12 in (B/G+BOX)
- CAROL 18 AWG 2 Conductor Portable Cord 600V 50 ft. BK (02763)
- CAROL 18 AWG 5 Conductor Portable Cord 600V 25 ft. BK (09805)
- CAROL 6 AWG 5 Conductor Portable Cord 600V 50 ft. BK (16075)
- CAROL 18 AWG 4 Conductor Stranded Multi-Conductor Cable WT (E3034S.41.02)
- CAROL 18 AWG 4 Conductor Portable Cord 300V 250 ft. YL (01444.35T.05)
- CAROL 18 AWG 3 Conductor Stranded Multi-Conductor Cable GY (E2033S.41.10)
- REMINGTON INDUSTRIES Magnet Wire, Enameled Copper Wire, 36 AWG, 1.0 Lbs, 12772' Length, 0.0055" Diameter, 200°C, Natural (36S200P)
- Carol Electrical Wire & Cable