Shop All Electrical Wire & Cable
Carol
18 AWG 12 Conductor Stranded Multi-Conductor Cable GY
Mfr # E2041S.41.10
Zoro # G5500257
product price: $1,545.99
/ea
Free Shipping & Returns
$1,545.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Conductors 12
- Length 1000 ft.
- Jacket Color Natural
- Jacket Material PVC
- Fire Rating - Data Cable Riser
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carol
- MFR # E2041S.41.10
- Zoro # G5500257
- Country of Origin United States
- Category Electrical Wire & Cable
Dimensions
Length | 1000 ft. |
Nominal Outside Dia. | 0.296 in |
Conductor Size - Data Cable | 18 AWG |
Spool Length | 1,000 ft |
Conductor Size | 18 AWG |
Cable Length | 1,000 ft |
Outside Diameter | 0.3 in |
Description
Power Limited, Fire Alarm, and Communication Cable, Cable Length 1,000 ft, Fire Rating Riser, Number of Strands 7, Conductor Gauge 18 AWG, Insulation Material S-R PVC, Jacket Color Natural, Jacket Material PVC, Shielded Shielded, Shielding Material Overall Flexfoil Polyester Supported Aluminum Foil, Solid/Stranded Stranded, Number of Conductors 12, Outside Diameter 0.3 in, Package Type Reel in a Box, Application Audio Systems, Communications, Alarm Systems, Maximum Voltage Rating 300 V
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Miniature Circuit Breaker, QO Series 60A, 2 Pole, 120/240V AC (QO2601021)
- WOODS Timr Pwrstrp Wht 8 Outlt (22575WD)
- TEMPO COMMUNICATIONS Natilus Phone Test Set (PE945)
- CANTEX Conduit Outlet Body, PVC, LR, Standards: CSA, UL (5133650)
- CAROL 16 AWG 4 Conductor Stranded Multi-Conductor Cable GY (C2425A)
- CAROL 14 AWG 4 Conductor Carolprene Portable Cord 600V 250 ft. BK (02768.85.01)
- CAROL 16 AWG 3 Conductor Stranded Multi-Conductor Cable GY (C0457A)
- CAROL 10 AWG 3 Conductor Portable Cord 600V 250 ft. YL (02645.85.05)
- CAROL 8 AWG 3 Conductor Portable Cord 600V 100 ft. BK (16063)
- CAROL 14 AWG 2 Conductor Portable Cord 600V 25 ft. BK (2723)
- CHAINFLEX 18 AWG 4 Conductor Continuous Flex Control Cable 300V GY (CF77-UL-07-04-25)
- Carol Electrical Wire & Cable