Shop All Electrical Wire & Cable
Carol
18 AWG 10 Conductor Portable Cord 600V 100 ft. BK
Mfr # 09810
Zoro # G8191084
product price: $468.99
/ea
Free Shipping & Returns
$468.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Size 18 AWG
- Number of Conductors 10
- Length 100 ft
- Jacket Color Black
- Jacket Material Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carol
- MFR # 09810
- Zoro # G8191084
- Country of Origin United States
- Category Electrical Wire & Cable
Dimensions
Wire Size | 18 AWG |
Length | 100 ft |
Wire Size - Wire and Cable | 18 AWG |
Nominal Outside Dia. | 0.6 in |
Spool Length | 100 ft. |
Wire Size (Wire and Cable) | 18 AWG |
Length (Straight Wireway) | 100 ft |
Description
Portable Cord, Number of Conductors 10, Wire Size 18 AWG, Trade Designation SOOW, Jacket Material Rubber, Wire Color Black, Blue, Green, Green/Black, Orange, Orange/Black, Red, Red/Black, White, White/Black, Jacket Color Black, Length 100 ft, Voltage 600 V, Nominal Outside Dia. 0.6 in
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON ELECTRICAL RECEPTACLES 520R TR PILOT GFI COMBO WHT (GFPL2-PLW)
- GENERAC 100 Amp Transfer Switch 120/208 3-Phase NEMA 3R CUL (RTSN100G3)
- ZORO SELECT Tee Fitting, B 0.50in/T 0.25in, Nylon, PK10 (19A641)
- PANDUIT Cable Tie, 6.2"L, Nylon, Black, PK100 (PLT1.5S-C0)
- CAROL 18 AWG 2 Conductor Portable Cord 600V 50 ft. BK (02763)
- CAROL 6 AWG 3 Conductor Bus Drop Cable 600V 250 ft. GY (03706.35.10)
- CAROL 12 AWG 6 Conductor Portable Cord 600V 25 ft. BK (09206)
- CAROL 14 AWG 1 Conductor Irrigation Cable 500 ft. RD (141UF02P.38.03)
- CAROL 24 AWG 7 Conductor Stranded Multi-Conductor Cable GY (C0754A)
- CAROL 22 AWG 10 Conductor Stranded Multi-Conductor Cable GY (E2010S.41.10)
- CHAINFLEX 18 AWG 5 Conductor Continuous Flex Control Cable 600V GN (CF6-07-05-25)
- Carol Electrical Wire & Cable