Shop All Electrical Wire & Cable
This Product is Discontinued
Carol
18 AWG 1 Conductor Stranded Multi-Conductor Cable BK (Discontinued)
Mfr # C1201
Zoro # G8405004
Free Shipping & Returns
This Product is Discontinued
Key Features
- Number of Conductors 1
- Length 100 ft.
- Jacket Color Black
- Jacket Material Carolprene(R)
- Standards RoHS Compliant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carol
- MFR # C1201
- Zoro # G8405004
- Country of Origin United States
- Category Electrical Wire & Cable
Dimensions
Length | 100 ft. |
Conductor Size | 18 AWG |
Spool Length | 100 ft |
Conductor Size - Data Cable | 18 AWG |
Nominal Outside Dia. | 0.24 in |
Cable Length | 100 ft |
Outside Diameter | 0.2 in |
Description
Communication Cable, Cable Length 100 ft, Fire Rating Commercial, Number of Strands 41, Conductor Gauge 18 AWG, Insulation Material Rubber, Jacket Color Black, Jacket Material Carolprene(R), Shielded Shielded, Shielding Material 80 Percent Tinned Copper Braid, Solid/Stranded Stranded, Number of Conductors 1, Outside Diameter 0.2 in, Package Type Spool, Application Audio Systems, Broadcast Systems, Maximum Voltage Rating 300 V, NEC Article and Type 800 CM, Number of Pairs 0
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.