Shop All Electrical Wire & Cable
Carol
16 AWG 6 Conductor Portable Cord 600V 100 ft. BK
Mfr # 09606
Zoro # G8115843
product price: $404.99
/ea
Free Shipping & Returns
$404.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Size 16 AWG
- Number of Conductors 6
- Length 100 ft
- Jacket Color Black
- Jacket Material Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carol
- MFR # 09606
- Zoro # G8115843
- Country of Origin United States
- Category Electrical Wire & Cable
Dimensions
Wire Size | 16 AWG |
Length | 100 ft |
Wire Size (Wire and Cable) | 16 AWG |
Wire Size - Wire and Cable | 16 AWG |
Spool Length | 100 ft. |
Nominal Outside Dia. | 0.52 in |
Length (Straight Wireway) | 100 ft |
Description
Portable Cord, Number of Conductors 6, Wire Size 16 AWG, Trade Designation SOOW, Jacket Material Rubber, Wire Color Black, Blue, Green, Orange, Red, White, Jacket Color Black, Length 100 ft, Voltage 600 V, Nominal Outside Dia. 0.52 in
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FERRAZ SHAWMUT Automotive Fuse, Amp-Trap Series, 150A, Not Rated (A5QS150-4)
- APC UPS System, 1000 VA, 6 Outlets, Rack, Out: 120V AC , In:120V AC (SMT1000RM2UC)
- BUSSMAN Plug Fuse, MB Series, 15 A, 125V AC (BP/MB-15)
- ALLIED TUBE & CONDUIT EMT Conduit, 1/2 In., 10 ft. L, Steel (583195)
- CAROL 18 AWG 12 Conductor Stranded Multi-Conductor Cable GY (E2041S.41.10)
- CAROL 18 AWG 4 Conductor Stranded Multi-Conductor Cable WT (E3034S.41.02)
- CAROL 18 AWG 7 Conductor Sprinkler Wire 30VAC 500 ft. BK (187IRRAP.38.01)
- CAROL 22 AWG 6 Conductor Stranded Multi-Conductor Cable GY (C0763A)
- CAROL 22 AWG 8 Conductor Stranded Multi-Conductor Cable GY (C4065A)
- CAROL 18 AWG 2 Conductor Stranded Multi-Conductor Cable BK (C1202)
- SWE-TECH 3C 18/4 18AWG 4C Solid FPLR Fire Alarm / Security Cable, Red, 500 ft, Pullbox (FWT10F5-04712TF)
- Carol Electrical Wire & Cable