Shop All Electrical Wire & Cable
Carol
16 AWG 3 Conductor Portable Cord 600V 250 ft. YL
Mfr # 02635.35T.05
Zoro # G2932054
product price: $223.99
/ea
Free Shipping & Returns
$223.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Size 16 AWG
- Number of Conductors 3
- Length 250 ft
- Jacket Color Yellow
- Jacket Material EPDM Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carol
- MFR # 02635.35T.05
- Zoro # G2932054
- UPC # 079407305056
- Country of Origin United States
- Category Electrical Wire & Cable
Dimensions
Wire Size | 16 AWG |
Length | 250 ft |
Wire Size - Wire and Cable | 16 AWG |
Wire Size (Wire and Cable) | 16 AWG |
Nominal Outside Dia. | 0.4 in |
Spool Length | 250 ft. |
Length (Straight Wireway) | 250 ft |
Description
Portable Cord, Number of Conductors 3, Wire Size 16 AWG, Trade Designation SOOW, Jacket Material EPDM Rubber, Wire Color Black, Green/Yellow, White, Jacket Color Yellow, Length 250 ft, Voltage 600 V, Nominal Outside Dia. 0.4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Fixed Diameter Clamp, No.10, White, PK100 (CCH112-S10-C)
- HUBBELL Receptacle, 30 A Amps, 250V AC, Flush Mount, Single Outlet, 15-30R, Black (HBL8430A)
- NVENT HOFFMAN Non-Glass Filed Polyester Enclosure, 14.02 in H, 12 in W, 8.35 in D, NEMA 4; 4X; 12; 13 (A14128PHC)
- IDEAL Shrink Tubing, 0.75in ID, Black, 9in, PK5 (46-348)
- CAROL 16 AWG 4 Conductor Stranded Multi-Conductor Cable GY (C2425A)
- CAROL 14 AWG 2 Conductor Portable Cord 600V 25 ft. BK (2723)
- CAROL 20 AWG 8 Conductor Stranded Multi-Conductor Cable GY (C0784A)
- CAROL 12 AWG 2 Conductor Portable Cord 600V 25 ft. BK (02724)
- CAROL 18 AWG 2 Conductor Stranded Multi-Conductor Cable GY (C0454A)
- CAROL 22 AWG 2 Conductor Stranded Multi-Paired Cable 100 ft. GY (C1353A)
- REMINGTON INDUSTRIES 26 AWG Gauge Stranded Hook Up Wire, 25 ft Length, Yellow, 0.0190" Diameter, UL1007, 300 Volts (26UL1007STRYEL25)
- Carol Electrical Wire & Cable