Shop All Electrical Wire & Cable
Carol
16 AWG 2 Conductor Stranded Multi-Conductor Cable WT
Mfr # E2242S.41.02
Zoro # G5521074
product price: $570.99
/ea
Free Shipping & Returns
$570.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Conductors 2
- Length 1000 ft.
- Jacket Color Red
- Jacket Material PVC
- Total Number of Conductors - Data Cable 2 (0 Pair)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carol
- MFR # E2242S.41.02
- Zoro # G5521074
- UPC # 079407064076
- Country of Origin United States
- Category Electrical Wire & Cable
Dimensions
Length | 1000 ft. |
Conductor Size - Data Cable | 16 AWG |
Spool Length | 1,000 ft |
Conductor Size | 16 AWG |
Nominal Outside Dia. | 0.179 in |
Cable Length | 1,000 ft |
Outside Diameter | 0.2 in |
Description
Power Limited and Communication Cable, Cable Length 1,000 ft, Fire Rating Plenum, Number of Strands 19, Conductor Gauge 16 AWG, Insulation Material PVC, Jacket Color Red, Jacket Material PVC, Shielded Shielded, Shielding Material Flexfoil Polyester Supported Aluminum Foil, Solid/Stranded Stranded, Number of Conductors 2, Outside Diameter 0.2 in, Package Type Reel in a Box, Application Audio Systems, Communications, Alarm Systems, Maximum Voltage Rating 300 V
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Combination Device, Brown, 120VAC/125VDC (BRYRC108)
- SCHNEIDER ELECTRIC Lamp Module, 30mm, 120VAC/VDC, Green, LED (9001KM38LG)
- WIEGMANN Pedestal Base, NOVAL Accessory, Carbon Steel (WA18SBASE)
- GROTE 12-10 AWG Vinyl Ring Terminal 5/16" Stud PK, Max. Voltage: 600V (83-2540)
- CAROL 18 AWG 2 Conductor Solid Multi-Conductor Cable 1000 ft. RD (E1502S.30.03)
- CAROL 8 AWG 3 Conductor Carolprene Portable Cord 600V 250 ft. BK (16063.35.01)
- CAROL 12 AWG 3 Conductor Bus Drop Cable 600V 250 ft. GY (03712.35.10)
- CAROL 18 AWG 10 Conductor Portable Cord 600V 100 ft. BK (09810)
- CAROL 18 AWG 3 Conductor Stranded Multi-Conductor Cable GY (C0455A)
- CAROL 18 AWG 3 Conductor Stranded Multi-Conductor Cable GY (C0436A)
- REMINGTON INDUSTRIES 20 AWG Gauge UL1007 Stranded Topcoat Hook Up Wire, 300V, 0067 Diameter, Red, 25 ft Length (20UL1007TPCRED25)
- Carol Electrical Wire & Cable