Shop All Electrical Wire & Cable
Carol
16 AWG 2 Conductor Portable Cord 600V 25 ft. BK
Mfr # 02722
Zoro # G7836902
original price:
$40.79
4% off
new price: $38.85
/ea
$38.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Size 16 AWG
- Number of Conductors 2
- Length 25 ft
- Jacket Color Black
- Jacket Material Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carol
- MFR # 02722
- Zoro # G7836902
- Country of Origin United States
- Category Electrical Wire & Cable
Dimensions
Wire Size | 16 AWG |
Length | 25 ft |
Wire Size - Wire and Cable | 16 AWG |
Nominal Outside Dia. | 0.37 in |
Spool Length | 25 ft. |
Wire Size (Wire and Cable) | 16 AWG |
Length (Straight Wireway) | 25 ft |
Description
Portable Cord, Number of Conductors 2, Wire Size 16 AWG, Trade Designation SOOW, Jacket Material Rubber, Wire Color Black, White, Jacket Color Black, Length 25 ft, Voltage 600 V, Nominal Outside Dia. 0.37 in
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT J Hook, Wall Mount, 0.75 In, PK10 (JP75W-L2)
- EATON Nonreversing IEC Magnetic Motor Starter, 1NO (ECX09G1CHA-R63/D)
- NVENT CADDY Wire Rod Flange Clip with Stud (4Z4S)
- NVENT HOFFMAN Carbon Steel Enclosure, 20 in H, 16 in W, 8.62 in D, NEMA 1, Hinged (A20N16BLP)
- CAROL 18 AWG 3 Conductor Portable Cord 600V 50 ft. BK (02769)
- CAROL 24 AWG 7 Conductor Stranded Multi-Conductor Cable GY (C0754A)
- CAROL 18 AWG 8 Conductor Portable Cord 600V 50 ft. BK (09808)
- CAROL 18 AWG 4 Conductor Stranded Multi-Paired Cable 100 ft. GY (C0560A)
- CAROL 18 AWG 3 Conductor Stranded Multi-Conductor Cable GY (E2033S.41.10)
- CAROL 14 AWG 3 Conductor Carolprene Portable Cord 600V 250 ft. BK (02762.85.01)
- CHAINFLEX Shielded Continuous Flex Data Cable 6 pr Conductor GY (CF211-02-06-02-100)
- Carol Electrical Wire & Cable