Shop All Electrical Wire & Cable
Carol
14 AWG 4 Conductor Carolprene Portable Cord 600V 250 ft. BK
Mfr # 02768.85.01
Zoro # G2753301
product price: $471.99
/ea
Free Shipping & Returns
$471.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Size 14 AWG
- Number of Conductors 4
- Length 250 ft
- Jacket Color Black
- Jacket Material EPDM Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carol
- MFR # 02768.85.01
- Zoro # G2753301
- UPC # 079407902392
- Country of Origin United States
- Category Electrical Wire & Cable
Dimensions
Wire Size | 14 AWG |
Length | 250 ft |
Wire Size - Wire and Cable | 14 AWG |
Spool Length | 250 ft. |
Wire Size (Wire and Cable) | 14 AWG |
Nominal Outside Dia. | 0.58 in |
Length (Straight Wireway) | 250 ft |
Description
Portable Cord, Number of Conductors 4, Wire Size 14 AWG, Trade Designation SOOW, Jacket Material EPDM Rubber, Wire Color Black, Green, Red, White, Jacket Color Black, Length 250 ft, Voltage 600 V, Nominal Outside Dia. 0.58 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOWELL Power Strip 20A 12outlet (ACS-2012)
- MERSEN Forklift Limiter Fuse, CNL Series, 250A, Time Delay, 80VAC, Bolt-On (CNL250)
- RACO Nipple, 1-1/2 In Conduit, Zinc, 7/8 In L (1666)
- HUBBELL IEC Pin and Sleeve Plug, 3P, 4W, 30A, 600V (HBL430P5W)
- CAROL 20 AWG 2 Conductor Stranded Multi-Conductor Cable GY (C1642A)
- CAROL 22 AWG 4 Conductor Stranded Multi-Conductor Cable NAT (E3004S.41.86)
- CAROL 18 AWG 3 Conductor Stranded Multi-Conductor Cable WT (E3033S.41.02)
- CAROL 16 AWG 2 Conductor Carolprene Portable Cord 300V 250 ft. BK (01312.35T.01)
- CAROL 10 AWG 2 Conductor Portable Cord 600V 25 ft. BK (2767)
- CAROL 18 AWG 2 Conductor Portable Cord 300V 50 ft. BK (01310)
- REMINGTON INDUSTRIES 10 AWG Gauge UL3173 Stranded Hook Up Wire, 600V, 0.187in. Diameter, Red, 25 ft Length (10UL3173STRRED25)
- Carol Electrical Wire & Cable