Shop All Electrical Wire & Cable
Carol
14 AWG 2 Conductor Portable Cord 600V 50 ft. BK
Mfr # 2723
Zoro # G8359626
Free Shipping & Returns
$86.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Size 14 AWG
- Number of Conductors 2
- Length 50 ft
- Jacket Color Black
- Jacket Material Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Carol
- MFR # 2723
- Zoro # G8359626
- Country of Origin United States
- Category Electrical Wire & Cable
Dimensions
Wire Size | 14 AWG |
Length | 50 ft |
Wire Size (Wire and Cable) | 14 AWG |
Wire Size - Wire and Cable | 14 AWG |
Nominal Outside Dia. | 0.51 in |
Spool Length | 50 ft. |
Length (Straight Wireway) | 50 ft |
Description
Portable Cord, Number of Conductors 2, Wire Size 14 AWG, Trade Designation SOOW, Jacket Material Rubber, Wire Color Black, White, Jacket Color Black, Length 50 ft, Voltage 600 V, Nominal Outside Dia. 0.51 in
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNSON CONTROLS Class 2 Transformer, 40 VA, Not Rated, Not Rated, 24V AC, 120V AC (Y65A13-0)
- EATON Toggle Switch, SPST, 2 Connections, On/Off, 3/4 hp, 10A @ 250V AC, 15A @ 125V AC (7501K15)
- WESCO Bond/Ground Wire, Clip, Heavy Duty, 3 ft. (272033)
- LINEMASTER Hercules Ox-Shield 5K Potentiometer A (500-AHOX-5K)
- CAROL 16 AWG 10 Conductor Portable Cord 600V 100 ft. BK (09610)
- CAROL 22 AWG 2 Conductor Stranded Multi-Paired Cable 100 ft. RD (C8109)
- CAROL 18 AWG 3 Conductor Carolprene Portable Cord 600V 250 ft. BK (02769.35T.01)
- CAROL 18 AWG 2 Conductor Stranded Multi-Paired Cable 100 ft. RD (C8101)
- CAROL 22 AWG 10 Conductor Stranded Multi-Conductor Cable GY (E2010S.41.10)
- CAROL 22 AWG 6 Conductor Stranded Multi-Conductor Cable GY (E2006S.41.10)
- REMINGTON INDUSTRIES 18 AWG Gauge SXL Auto Stranded Hook Up Wire Kit, 100FT Lngth Each, 10 Colors, 0.107" Dia, 60V (18STRSXLKIT10COLOR100)
- Carol Electrical Wire & Cable