Shop All Electrical Wire & Cable
Carol
14 AWG 2 Conductor Portable Cord 600V 25 ft. BK
Mfr # 2723
Zoro # G8009294
product price: $43.49
/ea
$43.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Size 14 AWG
- Number of Conductors 2
- Length 25 ft
- Jacket Color Black
- Jacket Material Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carol
- MFR # 2723
- Zoro # G8009294
- Country of Origin United States
- Category Electrical Wire & Cable
Dimensions
Wire Size | 14 AWG |
Length | 25 ft |
Spool Length | 25 ft. |
Wire Size (Wire and Cable) | 14 AWG |
Nominal Outside Dia. | 0.51 in |
Wire Size - Wire and Cable | 14 AWG |
Length (Straight Wireway) | 25 ft |
Description
Portable Cord, Number of Conductors 2, Wire Size 14 AWG, Trade Designation SOOW, Jacket Material Rubber, Wire Color Black, White, Jacket Color Black, Length 25 ft, Voltage 600 V, Nominal Outside Dia. 0.51 in
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R WH (HBL8200W)
- ALLEN TEL Modular Surface Jack, 6-Conductor, White (AT468-6-15)
- ABB Power Supply, 85/264V AC; 90/300V DC, 24V DC, 60 W, 2.5A, DIN Rail (1SVR427032R0000)
- 3M Scotchlok Female Disconnect, Blue, 16-14AWG, PK100 (MNU14-250DFIX)
- CAROL 8 AWG 5 Conductor Portable Cord 600V 25 ft. BK (16065)
- CAROL 18 AWG 5 Conductor Stranded Multi-Conductor Cable GY (C2420A)
- CAROL 18 AWG 4 Conductor Stranded Multi-Conductor Cable GY (C2404A)
- CAROL 18 AWG 4 Conductor Portable Cord 300V 25 ft. BK (01344)
- CAROL 22 AWG 8 Conductor Stranded Multi-Conductor Cable GY (E1008S.30.10)
- CAROL 18 AWG 2 Conductor Stranded Multi-Conductor Cable GY (E2032S.30.10)
- REMINGTON INDUSTRIES 24 AWG Gauge Solid Hook Up Wire, 250 ft Length, Gray, 0.0201" Diameter, UL1007, 300 Volts (24UL1007SLDGRA250)
- Carol Electrical Wire & Cable