Shop All Electrical Wire & Cable
Carol
12 AWG 6 Conductor Portable Cord 600V 25 ft. BK
Mfr # 09206
Zoro # G8403543
product price: $209.99
/ea
Free Shipping & Returns
$209.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wire Size 12 AWG
- Number of Conductors 6
- Length 25 ft
- Jacket Color Black
- Jacket Material Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carol
- MFR # 09206
- Zoro # G8403543
- Country of Origin United States
- Category Electrical Wire & Cable
Dimensions
Wire Size | 12 AWG |
Length | 25 ft |
Spool Length | 25 ft. |
Wire Size - Wire and Cable | 12 AWG |
Wire Size (Wire and Cable) | 12 AWG |
Nominal Outside Dia. | 0.74 in |
Length (Straight Wireway) | 25 ft |
Description
Portable Cord, Number of Conductors 6, Wire Size 12 AWG, Trade Designation SOOW, Jacket Material Rubber, Wire Color Black, Blue, Green, Orange, Red, White, Jacket Color Black, Length 25 ft, Voltage 600 V, Nominal Outside Dia. 0.74 in
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFCORD Safcord® Carpet Cord Cover - Black - 3" Wide - 30' Long (SF3-30-BLACK)
- HELI-TUBE 1/2 In. OD X 100FT White Polyethylene Spiral Wrap (HT 1/2 C WH-100)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box Cover, 1 Gang, Rectangular, Metallic (S3813)
- STEREN Pigtail Decorator Wall Plate Ivory, HDMI (526-101IV)
- CAROL 18 AWG 3 Conductor Stranded Multi-Conductor Cable GY (C0436A)
- CAROL 18 AWG 2 Conductor Solid Multi-Conductor Cable 1000 ft. RD (E1502S.30.03)
- CAROL 18 AWG 2 Conductor Stranded Multi-Conductor Cable WT (E2202S.30.02)
- CAROL 8 AWG 5 Conductor Portable Cord 600V 50 ft. BK (16065)
- CAROL 18 AWG 12 Conductor Portable Cord 600V 250 ft. BK (09812.35.01)
- CAROL 12 AWG 5 Conductor Portable Cord 600V 50 ft. BK (09205)
- REMINGTON INDUSTRIES 16 AWG Gauge UL3173 Stranded Hook Up Wire, 600V, 0.121in. Diameter, Gray, 250 ft Length (16UL3173STRGRA250)
- Carol Electrical Wire & Cable