Shop All Electrical Wire & Cable
Carol
12 AWG 5 Conductor Portable Cord 600V 50 ft. BK
Mfr # 09205
Zoro # G8467033
original price:
$378.07
26% off
new price: $277.99
/ea
Free Shipping & Returns
$277.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Size 12 AWG
- Number of Conductors 5
- Length 50 ft
- Jacket Color Black
- Jacket Material Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carol
- MFR # 09205
- Zoro # G8467033
- Country of Origin United States
- Category Electrical Wire & Cable
Dimensions
Wire Size | 12 AWG |
Length | 50 ft |
Wire Size - Wire and Cable | 12 AWG |
Wire Size (Wire and Cable) | 12 AWG |
Nominal Outside Dia. | 0.72 in |
Spool Length | 50 ft. |
Length (Straight Wireway) | 50 ft |
Description
Portable Cord, Number of Conductors 5, Wire Size 12 AWG, Trade Designation SOOW, Jacket Material Rubber, Wire Color Black, Green, Orange, Red, White, Jacket Color Black, Length 50 ft, Voltage 600 V, Nominal Outside Dia. 0.72 in
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D 120VAC Non-Reversing Magnetic Contactor 3P 27A NEMA 1 (8502SCO2V02S)
- TELEMECANIQUE SENSORS Limit Switch, Plunger, Roller, 1NC/1NO, 10A @ 240V AC, Actuator Location: Top (XCKP2102N12)
- NOARK Overload 4.0 Amp 3P (RHU-5-4.0A)
- MONOPRICE A/V Wallplate, Banana Post, 2pc, 1Spkr, Wht (3324)
- CAROL 12 AWG 3 Conductor Carolprene Portable Cord 600V 250 ft. BK (02725.85.01)
- CAROL Cord, 10/2 SOOW 600V-Blk-250ft CL (02767.85.01)
- CAROL 8 AWG 3 Conductor Portable Cord 600V 100 ft. BK (16063)
- CAROL 18 AWG 4 Conductor Stranded Multi-Paired Cable 100 ft. GY (C0562A)
- CAROL 20 AWG 6 Conductor Stranded Multi-Conductor Cable GY (C0783A.41.10)
- CAROL 6 AWG 5 Conductor Portable Cord 600V 50 ft. BK (16075)
- SOUTHWIRE 100 Ft. 16/2 Stranded Low Voltage Cable (55213143)
- Carol Electrical Wire & Cable