Shop All Electrical Wire & Cable
Carol
12 AWG 5 Conductor Portable Cord 600V 100 ft. BK
Mfr # 09205
Zoro # G8187855
Free Shipping & Returns
$586.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Size 12 AWG
- Number of Conductors 5
- Length 100 ft
- Jacket Color Black
- Jacket Material Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Carol
- MFR # 09205
- Zoro # G8187855
- Country of Origin United States
- Category Electrical Wire & Cable
Dimensions
Wire Size | 12 AWG |
Length | 100 ft |
Nominal Outside Dia. | 0.72 in |
Wire Size (Wire and Cable) | 12 AWG |
Spool Length | 100 ft. |
Wire Size - Wire and Cable | 12 AWG |
Length (Straight Wireway) | 100 ft |
Description
Portable Cord, Number of Conductors 5, Wire Size 12 AWG, Trade Designation SOOW, Jacket Material Rubber, Wire Color Black, Green, Orange, Red, White, Jacket Color Black, Length 100 ft, Voltage 600 V, Nominal Outside Dia. 0.72 in
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT Electriduct 19" Universal Horizontal Cable Managers (QWM-ED-WM-1BR)
- EATON B-LINE Cable Bracket, Steel, Zinc Plated (BRC5-1)
- SQUARE D Miniature Circuit Breaker, QO Series 20A, 2 Pole, 120/240V AC (QO220VH)
- POWER FIRST Female Disconnect, Red, 22-16AWG, PK100 (4FRK4)
- CAROL 16 AWG 2 Conductor Stranded Multi-Conductor Cable GY (E1042S.18.10)
- CAROL 18 AWG 2 Conductor Stranded Multi-Conductor Cable GY (E2032S.30.10)
- CAROL 22 AWG 8 Conductor Stranded Multi-Conductor Cable GY (C0764A)
- CAROL 14 AWG 2 Conductor Solid Multi-Conductor Cable 1000 ft. BK (E3522S.41.01)
- CAROL 22 AWG 6 Conductor Stranded Multi-Conductor Cable GY (C0763A)
- CAROL 20 AWG 2 Conductor Stranded Multi-Conductor Cable GY (E2022S.41.10)
- REMINGTON INDUSTRIES Magnet Wire, Enameled Copper Wire, 18 AWG, 10 Lbs, 2011' Length, 0.0415" Diameter, Red (18SNS10)
- Carol Electrical Wire & Cable