Shop All Electrical Wire & Cable
Carol
12 AWG 4 Conductor Portable Cord 600V 250 ft. YL
Mfr # 02643.85.05
Zoro # G3408991
product price: $703.99
/ea
Free Shipping & Returns
$703.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Size 12 AWG
- Number of Conductors 4
- Length 250 ft
- Jacket Color Yellow
- Jacket Material EPDM Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carol
- MFR # 02643.85.05
- Zoro # G3408991
- UPC # 079407203666
- Country of Origin United States
- Category Electrical Wire & Cable
Dimensions
Wire Size | 12 AWG |
Length | 250 ft |
Wire Size - Wire and Cable | 12 AWG |
Wire Size (Wire and Cable) | 12 AWG |
Spool Length | 250 ft. |
Nominal Outside Dia. | 0.65 in |
Length (Straight Wireway) | 250 ft |
Description
Portable Cord, Number of Conductors 4, Wire Size 12 AWG, Trade Designation SOOW, Jacket Material EPDM Rubber, Wire Color Black, Green/Yellow, Red, White, Jacket Color Yellow, Length 250 ft, Voltage 600 V, Nominal Outside Dia. 0.65 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Wire Joint, Insulated, 14-12 AWG, PK100 (JN314-412-C)
- HUBBELL Toggle Switch/Blank Wall Plate, Number of Gangs: 2 Plastic, Smooth Finish, Ivory (P113I)
- WIEGMANN Fiberglass Enclosure, 36.31 in H, 30 in W, 13.36 in D, NEAM 4X; 12, Hinged (HW-N4X363012CHWW)
- MERSEN Fuse, G Class, AG Series, Time Delay, 30 A, 480V AC, Nonindicating (AG30)
- CAROL 18 AWG 10 Conductor Sprinkler Wire 30VAC 500 ft. BK (1810IRRAP.38.01)
- CAROL 16 AWG 6 Conductor Portable Cord 600V 100 ft. BK (09606)
- CAROL 18 AWG 6 Conductor Portable Cord 600V 50 ft. BK (09806)
- CAROL 18 AWG 4 Conductor Stranded Multi-Conductor Cable GY (C2404A.41.10)
- CAROL 4 AWG 4 Conductor Portable Cord 600V 100 ft. BK (16084)
- CAROL 6 AWG 3 Conductor Portable Cord 600V 50 ft. BK (16073)
- NATIONAL HARDWARE Wire Copper 18Gax25Ft (N264-747)
- Carol Electrical Wire & Cable