Shop All Electrical Wire & Cable
Carol
12 AWG 4 Conductor Portable Cord 600V 250 ft. YL
Mfr # 02426.35T.05
Zoro # G3541937
product price: $590.99
/ea
Free Shipping & Returns
$590.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Size 12 AWG
- Number of Conductors 4
- Length 250 ft
- Jacket Color Yellow
- Jacket Material EPDM Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carol
- MFR # 02426.35T.05
- Zoro # G3541937
- UPC # 079407304080
- Country of Origin United States
- Category Electrical Wire & Cable
Dimensions
Wire Size | 12 AWG |
Length | 250 ft |
Wire Size (Wire and Cable) | 12 AWG |
Nominal Outside Dia. | 0.65 in |
Wire Size - Wire and Cable | 12 AWG |
Spool Length | 250 ft. |
Length (Straight Wireway) | 250 ft |
Description
Portable Cord, Number of Conductors 4, Wire Size 12 AWG, Trade Designation SOOW, Jacket Material EPDM Rubber, Wire Color Black, Green, Red, White, Jacket Color Yellow, Length 250 ft, Voltage 600 V, Nominal Outside Dia. 0.65 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Shrink Tubing, 1.1in ID, Black, 9in, PK25 (ITCSN-1100-9"-BLACK-25 PCS)
- GLOBE COMMERCIAL PRODUCTS Crimp Hose Ferrule, 0.843"L, Brass, PK25 (B-1025-SP1)
- LOCKEY Pushbutton Lock (2835 SC MG)
- POWERWELD 25' Power Cable Extension Cord (PCE-25)
- CAROL 14 AWG 2 Conductor Stranded Multi-Conductor Cable GY (E2052S.41.10)
- CAROL 18 AWG 12 Conductor Portable Cord 600V 250 ft. BK (09812.35.01)
- CAROL 2 AWG 4 Conductor Portable Cord 600V 25 ft. BK (16094)
- CAROL 8 AWG 4 Conductor Carolprene Portable Cord 600V 250 ft. BK (16064.35.01)
- CAROL 18 AWG 8 Conductor Stranded Multi-Conductor Cable GY (E2038S.41.10)
- CAROL 18 AWG 4 Conductor Stranded Multi-Conductor Cable NAT (E2204S.41.86)
- REMINGTON INDUSTRIES 18 AWG Gauge Solid Hook Up Wire, 500 ft Length, Blue, 0.0403" Diameter, UL1007, 300 Volts (18UL1007SLDBLU500)
- Carol Electrical Wire & Cable