Shop All Electrical Wire & Cable
Carol
12 AWG 3 Conductor Carolprene Portable Cord 600V 250 ft. BK
Mfr # 02725.85.01
Zoro # G2493732
product price: $538.99
/ea
Free Shipping & Returns
$538.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Size 12 AWG
- Number of Conductors 3
- Length 250 ft
- Jacket Color Black
- Jacket Material EPDM Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carol
- MFR # 02725.85.01
- Zoro # G2493732
- UPC # 079407901647
- Country of Origin United States
- Category Electrical Wire & Cable
Dimensions
Wire Size | 12 AWG |
Length | 250 ft |
Spool Length | 250 ft. |
Nominal Outside Dia. | 0.6 in |
Wire Size - Wire and Cable | 12 AWG |
Wire Size (Wire and Cable) | 12 AWG |
Length (Straight Wireway) | 250 ft |
Description
Portable Cord, Number of Conductors 3, Wire Size 12 AWG, Trade Designation SOOW, Jacket Material EPDM Rubber, Wire Color Black, Green, White, Jacket Color Black, Length 250 ft, Voltage 600 V, Nominal Outside Dia. 0.6 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Disconnect switch, TeSys VLS, protruding rotary handle, hole mounting, 65x65mm, red handle, 5mm shaft, defeatable (VLSH2H5RD)
- SIEMENS Nonreversing NEMA Magnetic Motor Starter, No Enclosure NEMA Rating, 120V AC, 3 Poles, 1NO (14DUD32AF)
- MERSEN CC Class, ATMR Series, Fast-Acting, 25A, 600V AC, Non-Indicating (ATMR25)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 480 V AC, 65 A, Reversing: No (LC1D65AT7)
- CAROL 18 AWG 8 Conductor Stranded Multi-Conductor Cable GY (E2038S.41.10)
- CAROL 18 AWG 4 Conductor Stranded Multi-Conductor Cable GY (E2034S.41.10)
- CAROL 18 AWG 6 Conductor Stranded Multi-Conductor Cable BK (C1206)
- CAROL 14 AWG 5 Conductor Portable Cord 600V 100 ft. BK (09405)
- CAROL 24 AWG 7 Conductor Stranded Multi-Conductor Cable GY (C0754A)
- CAROL 16 AWG 4 Conductor Stranded Multi-Conductor Cable GY (C2425A)
- CHAINFLEX 16 AWG 12 Conductor Continuous Flex Control Cable 300V GY (CF77-UL-15-12-1)
- Carol Electrical Wire & Cable