Shop All Electrical Wire & Cable
Carol
12 AWG 3 Conductor Bus Drop Cable 600V 250 ft. GY
Mfr # 03712.35.10
Zoro # G3018005
product price: $470.99
/ea
Free Shipping & Returns
$470.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Size 12 AWG
- Number of Conductors 3
- Length 250 ft
- Shielding Unshielded
- Jacket Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carol
- MFR # 03712.35.10
- Zoro # G3018005
- UPC # 079407037124
- Country of Origin United States
- Category Electrical Wire & Cable
Dimensions
Wire Size | 12 AWG |
Length | 250 ft |
Wire Size - Wire and Cable | 12 AWG |
Nominal Outside Dia. | 0.44 in |
Spool Length | 250 ft. |
Wire Size (Wire and Cable) | 12 AWG |
Length (Straight Wireway) | 250 ft |
Description
Bus Drop Cable, Number of Conductors 3, Wire Size 12 AWG, Trade Designation Bus Drop, Jacket Material PVC, Wire Color Black, Red, White, Shielding Unshielded, Length 250 ft, Jacket Color Gray, Voltage 600 V, Conductor Material Copper, Nominal Outside Dia. 0.44 in, Temp. Rating -20 Degrees to 60 Degrees F, Special Features One Uninsulated Ground Conductor Per Interstice. Resistant to Oils, Lubricants, Water, Acids, Alkalies, Ozone and Abrasion, Standards UL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Wall Track Latch, Latch Accessory, Thermoplastic, Base and Cover (PW1ABC5)
- LEVITON Replcmnt Rotary Knob Iv (C25-26115-00I)
- HUBBELL 20A Twist-Lock Receptacle 2P 3W 600VAC L9-20R BK (HBL2350)
- HUBBELL Receptacle, Blue, Female, Taper Nose, Double (HBL15FRBL)
- CAROL 22 AWG 4 Conductor Stranded Multi-Conductor Cable WT (E2104S.41.02)
- CAROL 22 AWG 8 Conductor Stranded Multi-Conductor Cable GY (E1008S.30.10)
- CAROL 22 AWG 6 Conductor Stranded Multi-Conductor Cable GY (E2006S.41.10)
- CAROL 14 AWG 3 Conductor Bus Drop Cable 600V 250 ft. GY (03714.35.10)
- CAROL 18 AWG 3 Conductor Stranded Multi-Conductor Cable GY (C0436A)
- CAROL 18 AWG 2 Conductor Stranded Multi-Conductor Cable NAT (E2202S.30.86)
- ANCOR Brown 10 AWG Tinned Copper Wire - 100' (108210)
- Carol Electrical Wire & Cable