Shop All Electrical Wire & Cable
Carol
12 AWG 2 Conductor Stranded Multi-Conductor Cable GY
Mfr # E1062S.41.10
Zoro # G5545364
Free Shipping & Returns
$755.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Conductors 2
- Length 1000 ft.
- Jacket Color Red
- Jacket Material PVC
- NEC Article 725
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Carol
- MFR # E1062S.41.10
- Zoro # G5545364
- UPC # 079407830527
- Country of Origin United States
- Category Electrical Wire & Cable
Dimensions
Length | 1000 ft. |
Conductor Size | 12 AWG |
Spool Length | 1,000 ft |
Conductor Size - Data Cable | 12 AWG |
Nominal Outside Dia. | 0.26 in |
Cable Length | 1,000 ft |
Outside Diameter | 0.3 in |
Description
Power Limited and Communication Cable, Cable Length 1,000 ft, Fire Rating Riser, Number of Strands 19, Conductor Gauge 12 AWG, Insulation Material S-R PVC, Jacket Color Red, Jacket Material PVC, Shielded Unshielded, Shielding Material Not Applicable, Solid/Stranded Stranded, Number of Conductors 2, Outside Diameter 0.3 in, Package Type Reel in a Box, Application Audio Systems, Communications, Alarm Systems, Maximum Voltage Rating 300 V, NEC Article and Type 725 CL3R, 760 FPLR, 800 CMR
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Pendent Contact Block, 1NC+2NO EarlyClose (XENG1191)
- EATON WIRING DEVICES Electrical Plug, 2 Pole, 15 A, 125 V, NEMA NEMA 115, Yellow (SA540GD)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 1" Inside Diameter - 50' Length - Brown (HS367-S50-BROWN)
- HONEYWELL Toggle Switch ON-OFF-ON DPDT 15A @ 277V Screw Terminals (2TL1-1)
- CAROL 8 AWG 5 Conductor Portable Cord 600V 25 ft. BK (16065)
- CAROL 2 AWG 4 Conductor Portable Cord 600V 25 ft. BK (16094)
- CAROL 10 AWG 2 Conductor Portable Cord 600V 25 ft. BK (2767)
- CAROL 14 AWG 2 Conductor Portable Cord 600V 25 ft. BK (2723)
- CAROL 12 AWG 2 Conductor Portable Cord 600V 25 ft. BK (02724)
- CAROL 12 AWG 6 Conductor Portable Cord 600V 50 ft. BK (09206)
- CAROL 10 AWG 3 Conductor Carolprene Portable Cord 600V 100 ft. BK (00.82JO.27255)
- Carol Electrical Wire & Cable