Shop All Electrical Wire & Cable
Carol
12 AWG 2 Conductor Portable Cord 600V 50 ft. BK
Mfr # 02724
Zoro # G8024834
original price:
$226.00
17% off
new price: $186.99
/ea
Free Shipping & Returns
$186.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Size 12 AWG
- Number of Conductors 2
- Length 50 ft
- Jacket Color Black
- Jacket Material Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carol
- MFR # 02724
- Zoro # G8024834
- Country of Origin United States
- Category Electrical Wire & Cable
Dimensions
Wire Size | 12 AWG |
Length | 50 ft |
Wire Size - Wire and Cable | 12 AWG |
Spool Length | 50 ft. |
Nominal Outside Dia. | 0.57 in |
Wire Size (Wire and Cable) | 12 AWG |
Length (Straight Wireway) | 50 ft |
Description
Portable Cord, Number of Conductors 2, Wire Size 12 AWG, Trade Designation SOOW, Jacket Material Rubber, Wire Color Black, White, Jacket Color Black, Length 50 ft, Voltage 600 V, Nominal Outside Dia. 0.57 in
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Clamp, Right Angle, 1" (2354RC)
- DAYTON Solid State Relay, 3 to 32VDC, 10A (1EGL3)
- ALLEN BRADLEY Plc 1769L30ER (1769-L30ER)
- CARLON Adapter Terminal Conduit 1.5In (E943HR-CTN)
- CAROL 4 AWG 4 Conductor Portable Cord 600V 25 ft. BK (16084)
- CAROL 18 AWG 12 Conductor Portable Cord 600V 250 ft. BK (09812.35.01)
- CAROL 14 AWG 2 Conductor Stranded Multi-Conductor Cable GY (C0458A)
- CAROL 22 AWG 6 Conductor Stranded Multi-Paired Cable 100 ft. GY (C6040A)
- CAROL 18 AWG 2 Conductor Stranded Multi-Conductor Cable GY (E1032S.30.10)
- CAROL 20 AWG 4 Conductor Stranded Multi-Conductor Cable GY (C6353A)
- PACER GROUP Pacer Yellow 18 AWG Primary Wire, 100' (WUL18YL-100)
- Carol Electrical Wire & Cable