Shop All Extension Cords
Carol
100 ft. 14/3 Extension Cord SJOW
Mfr # 06400.63.06L
Zoro # G1199597
original price:
$304.30
23% off
new price: $231.99
/ea
Free Shipping & Returns
$231.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cord Length 100 ft
- Gauge/Conductor 14/3
- Number of Outlets 1
- Voltage 125V AC
- Color Green
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carol
- MFR # 06400.63.06L
- Zoro # G1199597
- Country of Origin China
- Category Extension Cords
Dimensions
Cord Length | 100 ft |
Cord Length - Ext. Cords and Outlet Strips | 100 ft. |
Wire Size | 14 AWG |
Description
Lighted Extension Cord, Location Outdoor, Cord Length 100 ft, Wire Size 14 AWG, Max. Amps 13 A, Voltage 125V AC, Plug Configuration NEMA 5-15P, Receptacle Configuration NEMA 5-15R, Cord Ending Single Connector, Number of Outlets 1, Jacket Color Green, Jacket Material Rubber, Trade Designation SJOW, Cord Shape Round, Temp. Rating -40 Degrees to 194 Degrees F, Number of Conductors 3, Power Indicator Yes, Plug Style Straight, Max. Watts 1,875 W
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS 18-25A Amp 15Hp Manual Starter (3RV2021-4DA10)
- MONOPRICE WallPlate, Blank, 3 Hole, White (6729)
- NVENT HOFFMAN 316L Stainless Steel Enclosure, 12 in H, 10 in W, 6 in D, NEMA 3R; 4; 4X; 12, Non Hinged Clamp (A12106CHNFSS6)
- ZORO SELECT Receptacle, 30 A Amps, 250V AC, Flush Mount, Single Outlet, 15-30R, Black (8430FR)
- CAROL Cord, 16/3 SJOOW 300V-Black- 1000 RL (01342.41T.01)
- CAROL 50 ft. 12/3 Extension Cord SJOW (06250.61.06L)
- CAROL Cord, 10/2 SOOW 600V-Blk-250ft CL (02767.85.01)
- CAROL 25 ft. 14/3 Extension Cord SJOW (06425.63.06L)
- CAROL Cord, 10/4 SOOW 600V-Blk-250ft RL (02727.35T.01)
- CAROL Cord, 12/6 SOOW 600V-Blk-250 RL (09206.35.01)
- GOGREEN GoGreen Power 18/2 SJTW 18ft 3-Outlet Outdoor Power Stake, - Green (GG-36004)
- Carol Extension Cords