Shop All Extension Cords
Carol
100 ft. 12/3 Extension Cord SJOW
Mfr # 06200.61.06L
Zoro # G0699867
product price: $322.99
/ea
Free Shipping & Returns
$322.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gauge/Conductor 12/3
- Number of Outlets 1
- Voltage 125V AC
- Color Green
- Max. Amps 15 A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carol
- MFR # 06200.61.06L
- Zoro # G0699867
- Country of Origin China
- Category Extension Cords
Dimensions
Cord Length | 100 ft |
Cord Length - Ext. Cords and Outlet Strips | 100 ft. |
Wire Size | 12 AWG |
Description
Lighted Extension Cord, Location Outdoor, Cord Length 100 ft, Wire Size 12 AWG, Max. Amps 15 A, Voltage 125V AC, Plug Configuration NEMA 5-15P, Receptacle Configuration NEMA 5-15R, Cord Ending Single Connector, Number of Outlets 1, Jacket Color Green, Jacket Material Rubber, Trade Designation SJOW, Cord Shape Round, Temp. Rating -40 Degrees to 194 Degrees F, Number of Conductors 3, Power Indicator Yes, Plug Style Straight, Max. Watts 1875W
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDNER BENDER Staples, Light Duty, White, PK25 (PSW-1600T)
- GE Thermal Unit, 6.30 to 6.87A (CR123C695A)
- SUPERIOR ELECTRIC 8 Feet 18 AWG SJO 3 Wire 125 Volt NEMA 5-15P Power Tool Quick-Lock Cord (EC183M)
- SOUTHWIRE 18 AWG 3 Conductor Solid Metal Clad Lite Whip 600VAC 6 ft. (55293001)
- CAROL 25 ft. 12/3 Extension Cord SJOW (06225.61.06L)
- CAROL 50 ft. 12/3 Extension Cord SJOW (06250.61.06L)
- CAROL Cord, 10/4 SOOW 600V-Blk-250ft RL (02727.35T.01)
- CAROL Cord, 12/3 SJOOW 300V-Black-1000 RL (01380.41T.01)
- CAROL 25 ft. 14/3 Extension Cord SJOW (06425.63.06L)
- CAROL 100 ft. 14/3 Extension Cord SJOW (06400.63.06L)
- AC WORKS 10ft NEMA 5-20 T-Blade Indoor/Outdoor Extension Cord with Indicator Light (S520PR-010)
- Carol Extension Cords & Power Strips