Shop All Electrical Wire & Cable
Carol
10 AWG 6 Conductor Portable Cord 600V 50 ft. BK
Mfr # 09006
Zoro # G7836376
Free Shipping & Returns
$423.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Size 10 AWG
- Number of Conductors 6
- Length 50 ft
- Jacket Color Black
- Jacket Material Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Carol
- MFR # 09006
- Zoro # G7836376
- Country of Origin United States
- Category Electrical Wire & Cable
Dimensions
Wire Size | 10 AWG |
Length | 50 ft |
Wire Size - Wire and Cable | 10 AWG |
Nominal Outside Dia. | 0.88 in |
Spool Length | 50 ft. |
Wire Size (Wire and Cable) | 10 AWG |
Length (Straight Wireway) | 50 ft |
Description
Portable Cord, Number of Conductors 6, Wire Size 10 AWG, Trade Designation SOOW, Jacket Material Rubber, Wire Color Black, Blue, Green, Orange, Red, White, Jacket Color Black, Length 50 ft, Voltage 600 V, Nominal Outside Dia. 0.88 in
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CITEL Surge Protection Device, 3 Phase, 480/277V (MS200-277Y)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 1/4" Inside Diameter - 100' Length - Green (HS359-S100-GREEN)
- EATON Toggle Switch, SPST, 2 Connections, On/Off, 3/4 hp, 10A @ 277V AC, 20A @ 125V AC (XTD1A2A2)
- AXIOM MANUFACTURING Axiom Lc/Lc Om1 Fiber Cable 2M (LCLCMD6O-2M-AX)
- CAROL 18 AWG 5 Conductor Portable Cord 600V 25 ft. BK (09805)
- CAROL 12 AWG 2 Conductor Solid Multi-Conductor Cable 1000 ft. RD (E2542S.41.03)
- CAROL 18 AWG 4 Conductor Portable Cord 300V 25 ft. BK (01344)
- CAROL 18 AWG 5 Conductor Portable Cord 600V 50 ft. BK (09805)
- CAROL 14 AWG 3 Conductor Portable Cord 600V 250 ft. YL (02638.85.05)
- CAROL 8 AWG 3 Conductor Carolprene Portable Cord 600V 250 ft. BK (16063.35.01)
- ZORO SELECT 16 AWG 2 Conductor Portable Cord 600V 250 ft. YL (2TYH9)
- Carol Electrical Wire & Cable