Shop All Disposable Containers
Carnival King
15 oz. News Print Square Cardboard Fry Cone, 100PK
Mfr # 999CONENEW15
Zoro # G711226956
$46.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Carnival King
- MFR # 999CONENEW15
- Zoro # G711226956
- Country of Origin United States
- Category Disposable Containers
Description
Equip your bar bistro or restaurant with this Carnival King 15 oz. kraft square cardboard fry cone! With a natural kraft color and a 15 oz. capacity this cone has plenty of room for your signature sides desserts or appetizers. Plus it can be used in a compatible coneshaped wire basket sold separately. BuiltIn Condiment Flap : This fry cone features a convenient foldout pocket for condiments and sauces that makes it easy to serve chicken fingers fries onion rings or waffles and ice cream with the perfect condiment. Fill the pocket with ketchup honey mustard barbecue sauce or even whipped cream! Plus its prefolded design allows for easy assembly in busy serving areas. GreaseResistant : Its sturdy cardboard construction is greaseresistant to keep oil from transferring to clothing or tabletops and helps prevent food from getting soggy. Conveniently Disposable : After use this fry cone can be disposed of in the trash making it perfect for grabandgo offerings at events or easy clean up at your bar bistro or restaurant. Stylish Pattern : This fry cone features a stylish news print pattern for a sophisticated presentation of your signature sides desserts or appetizers. For added versatility it can also be used in a compatible coneshaped wire basket sold separately.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESTWARE Mesh Strainer, 13 in. H, Fine Single Mesh (WHSSF8)
- DEL MONTE Del Monte Golden Sweet Cream Style Corn 14.75 oz. Can, PK24 (2001312)
- R & R TEXTILE Herringbone Towel, Cotton, PK12 (31505)
- BOARDWALK Translucent Plastic Cold Cup 3 oz., Pk125 (BWK TRANSCUP3)
- CARNIVAL KING 85 oz. Popcorn Bucket, 25PK (999VP85)
- CARNIVAL KING Kraft 130 oz. Popcorn Bucket, 150PK (760VP130KR)
- CARNIVAL KING Kraft 46 oz. Popcorn Cup, 500PK (760VB46KR)
- CARNIVAL KING Kraft 24 oz. Popcorn Cup, 50PK (999V24KR)
- CARNIVAL KING Kraft 130 oz. Popcorn Bucket, 25PK (999VP130KR)
- CARNIVAL KING 24 oz. Popcorn Cup, 50PK (999V24)
- ZORO SELECT 32 oz. Container, 4-3/5" Dia, White, PK500 (H4325-2050)
- Carnival King Disposable Containers