Shop All Disposable Containers
Carnival King
1 Medium Two-Compartment Foiled Paper Food Tray 4 5/16'' x 2 11/16'' x 1 3/8'', 475PK
Mfr # 200MDHFLT421
Zoro # G811397686
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Carnival King
- MFR # 200MDHFLT421
- Zoro # G811397686
- Country of Origin United States
- Category Disposable Containers
Description
Serve your signature items with ease using this medium two-compartment foiled paper food tray! This food tray is made to hold a variety of delicious hot or cold meals and snacks from freshly-prepared seasoned french fries to piping hot chicken tenders. The two-compartment design keeps your signature items separate from each other preventing sogginess and any mixing that would cause unwanted flavors. The sturdy one-piece construction makes it easy to hold and ensures that it won't fold or break under pressure while the open top design allows users to effortlessly top off their tray with assorted sauces dips and condiments. Concession stands kiosks and food trucks will love the easy portion control that this food tray provides.**This food tray is the perfect size for customers to hold or set on a table. Its compact design makes it easy for customers to carry around and enjoy their meal. Plus the foiled interior helps prevent leaks and keeps customer hands from being burned. For added convenience these trays are easily disposable when your event has concluded making them perfect for any outdoor event. Use this food tray to serve your signature dishes or offer customers a variety of choices from your menu!**Overall Dimensions:*Top Length: 5 1/2''*Top Width: 4 3/4''*Bottom Length: 4 1/4''*Bottom Width: 2 3/4''*Height: 1 3/8''**Side Compartment Dimensions:*Top Length: 2 3/16''*Top Width: 3 3/4''*Bottom Length: 1 3/16''*Bottom Width: 2 3/4''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DART Disposable Hot cup 24 oz. White, Foam, Pk500 (24J16)
- HEINZ Heinz 6In1 All Purpose Tomatoes 105 oz., PK6 (10078485300103)
- AMERICAN RANGE Door Switch (A10003)
- TRUE Castor (Set/4) (830277)
- CARNIVAL KING 170 oz. Popcorn Bucket, 25PK (999VP170)
- CARNIVAL KING Kraft 64 oz. Popcorn Bucket, 45PK (999VP64KR)
- CARNIVAL KING Kraft 64 oz. Popcorn Bucket, 360PK (760VP64KR)
- CARNIVAL KING Kraft 24 oz. Popcorn Cup, 1000PK (760V24KR)
- CARNIVAL KING Kraft 170 oz. Popcorn Bucket, 150PK (760VP170KR)
- CARNIVAL KING Kraft 32 oz. Popcorn Cup, 50PK (999V32KR)
- SCT Bakery Boxes, Standard, 7 x 7 x 3, White, Paper, 250PK (1517)
- Carnival King Disposable Containers