Shop All Shower Curtains
Carnation Home Fashions
Carnation Home Fashions USC-4-30 4 Gauge Vinyl Shower Curtain Liner; Peach
Mfr # USC-4/30
Zoro # G503882414
$28.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Carnation Home Fashions
- MFR # USC-4/30
- Zoro # G503882414
- UPC # 71821710300
- Country of Origin China
- Category Shower Curtains
Description
This Premium Shower Curtain Liner (standard size 72'' x 72'') is constructed of a durable, heavy weight (4 gauge) vinyl that is water repellant and easy to clean. Additionally, weighted magnets along the bottom of the liner fasten securely to your tub--leaving water where it belongs, while metal grommets along top of the liner prevent tearing. Here in Peach, this liner is available in a variety of fashionable colors. With its wonderful features and fashionable colors, this liner can do more than just protect your shower curtain; it can be a shower curtain.Dimesnions: Length:72 Height: Width:72
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Black Task Office Chair, 29 in W 29" L 42-3/4" H, Adjustable Padded, Leather Seat, Hercules Series (GO-2073-LEA-GG)
- KEE Regency Kee Post Table Legs (Set of 4)- Black (MTBP27BK)
- NEXT INNOVATIONS Flip Flop Wall Art Two Hearts (101410031-TWOHEARTS)
- BLUE RIDGE ERGONOMICS High Bench Chair, Vinyl, 26" to 35" Height, Adjustable Arms, Colonial Blue (BR-VHBCH-MB-RG-T1-A1-BF-RC-8546)
- CARNATION HOME FASHIONS Carnation Home Fashions FSCL-JAS-90 Jasmine Fabric Shower Curtain in Emerald (FSCL-JAS/90)
- CARNATION HOME FASHIONS Carnation Home Fashions SCEVA-10-21 Heavy Gauge Peva Shower Curtain Liner; Standard Size - White (SCEVA-10/21)
- SUN ZERO Norwich White Blackout Curtains 80 in. W X 63 in. L (AC-NRWCH63WHT)
- KENNEY MFG Medium Weight PEVA Shower Curtain Liner, 70" W x 72" H, Gray (KN41439)
- ZENNA HOME CURTAIN ROD WHT 49-86"" (886ALWW)
- 510 DESIGN 510 Design 5DS70-0093 72 x 72 in. Printed & Embroidered Shower Curtain - Natural (5DS70-0093)
- BRADLEY Shower Curtain, Nylon Vinyl, White, 48" W, 72" L (9537-487200)
- Carnation Home Fashions Shower Curtains