Shop All Rods and Hardware
Carnation Home Fashions
Carnation Home Fashions SWC-L/44 Lauren 34 in. x 54 in. Dobby Fabric Window Curtain - Linen
Mfr # SWC-L/44
Zoro # G603987842
product price: $26.49
/ea
$26.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carnation Home Fashions
- MFR # SWC-L/44
- Zoro # G603987842
- UPC # 71821224104
- Country of Origin China
- Category Rods and Hardware
Description
Need traditional beauty to compliment your bathroom? The Lauren Diamond Dot Water Resistant Shower Window Curtain Bedbathstore.com will correspond with any existing bathroom decor with its wide selection of colors. Decorate the bathroom in multiple colors, such as including Light Blue, Hunter Green, Tea Rose, Bone, Navy, Ruby, Jade Green and White using the additional bathroom accessories (not included) to create eye-popping charm. The timeless beauty of the diamond dot design will match many different bathroom decors to make the bathroom space inviting and full of warmth. Woven into the fabric of the shower curtain is a speckled dot design that brings texture and interest to the fabric material.
Water Resistant.
100% polyester.
Washability: Machine wash - tumble dry little or no heat.
Color: Linen.
Size: 34" W x 54" L.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ES ROBBINS Floor+Mate, For Hard Floor to Medium Pile Carpet up to 0.75", 36 x 48, Black (121541)
- ELK HOME Broome Vase, Small (S0017-10078)
- SECO Poster Snap Frame, 11" x 17", 1" Profile, Blue (SN1117BLUE)
- KNAPE & VOGT John Sterling Pro 83 in. L Adjustable Polished Chrome Steel Extension Hanger Rod (CD-0004)
- ACHIM IMPORTING Achim Importing Co.; Inc. VFP2.0SS10 Tivoli II Spruce Peel 'N' Stick Vinyl Planks (VFP2.0SS10)
- KENNEY MFG TENSION ROD WHT 48"" (KN633)
- TOTALTURF 4.5 in. Kenney Traverse Rod Carriers; White - Pack of 10 (TO155199)
- KENNEY MFG Kenney Seville 5/8" Standard Decorative Window Curtain Rod, 90-130", Matte Black (KN75797NP)
- KENNEY MFG Kenney Lucas 3/4" Standard Decorative Window Curtain Rod, 66-120", Black (KN80210NP)
- KENNEY MFG Curtain Rod, 1 in Dia, 28 to 48 in L, Steel, White (KN511)
- Carnation Home Fashions Rods and Hardware