Shop All Shower Curtains
Carnation Home Fashions
Carnation Home Fashions SWC-L/16 Lauren 34 in. x 54 in. Dobby Fabric Window Curtain - Black
Mfr # SWC-L/16
Zoro # G003987800
product price: $30.45
/ea
$30.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carnation Home Fashions
- MFR # SWC-L/16
- Zoro # G003987800
- UPC # 71821224081
- Country of Origin China
- Category Shower Curtains
Description
Need traditional beauty to compliment your bathroom? The Lauren Diamond Dot Water Resistant Shower Window Curtain Bedbathstore.com will correspond with any existing bathroom decor with its wide selection of colors. Decorate the bathroom in multiple colors, such as including Light Blue, Hunter Green, Tea Rose, Bone, Navy, Ruby, Jade Green and White using the additional bathroom accessories (not included) to create eye-popping charm. The timeless beauty of the diamond dot design will match many different bathroom decors to make the bathroom space inviting and full of warmth. Woven into the fabric of the shower curtain is a speckled dot design that brings texture and interest to the fabric material.
Water Resistant.
100% polyester.
Washability: Machine wash - tumble dry little or no heat.
Color: Black.
Size: 34" W x 54" L.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVE 6 Sofa, 30-1/2" x 29-1/2", Upholstery Color: Black (PAC53-V18)
- HOMELEGANCE Bainbridge Night Stand (1526-4)
- LORELL Folding Table, Rectangular, 5/8" Thick Top, 60"x18", MY (LLR60725)
- ZORO SELECT Shower Curtain, Nylon, White, 36 in W, 72 in L (4EEY4)
- CARNATION HOME FASHIONS Carnation Home Fashions FSCL-JAS-90 Jasmine Fabric Shower Curtain in Emerald (FSCL-JAS/90)
- CARNATION HOME FASHIONS Carnation Home Fashions SCEVA-10-21 Heavy Gauge Peva Shower Curtain Liner; Standard Size - White (SCEVA-10/21)
- ZORO SELECT Shower Curtain, vinyl, White, 36 in W, 72 in L (4EEX9)
- ZENITH PRODUCTS Zenith Products 90SS 12 Count Chrome Shower Curtain Rings (90SS)
- KENNEY MFG Lightweight PEVA Shower Curtain Liner, 70" W x 72" H, Clear (KN61433V1)
- ZENNA HOME CURTAIN ROD CHRM 24-40"" (512S)
- DREAMLINE DreamLine SHDR-61607610-07 DreamLine ENIGMA-X 56-60 x 76 Shower Door (SHDR-61607610-07)
- Carnation Home Fashions Shower Curtains