Shop All Shower Curtains
Carnation Home Fashions
Carnation Home Fashions SWC-L-03 70 x 72 in. Waffle Weave Polyester Curtain in Slate
Mfr # SWC-L/03
Zoro # G703915752
product price: $27.99
/ea
$27.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carnation Home Fashions
- MFR # SWC-L/03
- Zoro # G703915752
- UPC # 71821224111
- Country of Origin China
- Category Shower Curtains
Description
Bring renewed elegance to your bathroom with our diamond-piqued "Lauren" Window Curtain (two panels and two tiebacks included). Made with 100% Polyester, Dobby Fabric, this standard-sized (34" wide x 54" long) curtain's textured diamond print will give your bathroom added depth and enriched vitality. Here in Grey, our Lauren Window Curtains come in a variety of fashionable colors.
Features- Lauren Diamond-Piqued 100 Percent Polyester Window Curtain
- Machine washable
- Color: Grey
- Size: 34 x 54 in.
- Material: 100% Polyester
- Weight: 0.84 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALERA Office Chair, 275 lb Cap., Light Blue Seat (ALEWS42B77)
- BIGGIES SCENES Window Well Scenes-Tree, 120 in wide x 60 in high (BG-WW-TRE-120)
- BAXTON STUDIO Lauren Modern and Contemporary Oak Brown Finished Wood 2-Door Buffet Kitchen Cabinet (190-11984-ZORO)
- VINTIQUEWISE Silver Velvet Vintage Storage Wooden Antique Classic Decorative Book Box Holder, PK 3 (QI004265.SI)
- CARNATION HOME FASHIONS Carnation Home Fashions FSCL-JAS-90 Jasmine Fabric Shower Curtain in Emerald (FSCL-JAS/90)
- CARNATION HOME FASHIONS Carnation Home Fashions SCEVA-10-21 Heavy Gauge Peva Shower Curtain Liner; Standard Size - White (SCEVA-10/21)
- HOOKLESS Shower Curtain, Plastic, White, 71 in W, 74 in L (HBH40E257)
- CLOROX 70 in. H X 72 in. W Grey Shower Curtain W/Hooks PEVA (MSI008334)
- BRADLEY Bx-Shower Curtain 72X72, Viny, Vinyl, White, 72" W, 72" L (9533-727200)
- STEP-UP RELIEF Reclining Bath Chair (ST97483)
- INTERDESIGN iDesign 72 in. H X 72 in. W Blue/Green Fish Shower Curtain Vinyl (27780)
- Carnation Home Fashions Shower Curtains