Shop All Shower Curtains
Carnation Home Fashions
Carnation Home Fashions SCEVA2PK-10-33 72 x 72 in. Clean Home Peva Curtain Liner in Hunter Green - Pack of 2
Mfr # SCEVA2PK-10/33
Zoro # G703915714
original price:
$40.99
10% off
new price: $36.89
/ea
$36.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carnation Home Fashions
- MFR # SCEVA2PK-10/33
- Zoro # G703915714
- UPC # 71821047222
- Country of Origin China
- Category Shower Curtains
Description
Our "Clean Home" PEVA Shower Curtain Liner is absolutely top of the line, providing your shower curtain maximum protection. One of the heaviest liners on the market (10 gauge), this standard-sized liner (72" x 72") is made of environmentally-friendlier PEVA material. PEVA does not contain PVC (chlorine), nor the chemical smells associated with traditional vinyl liners. PEVA is inherently mildew/mold resistant and easily wipes clean. Additionally, this liner has a weighted hem to hold it in place and rust-proof metal grommets along top to prevent tearing.
Features- Clean Home Peva Curtain Liner
- Contains no chlorine so its odorless
- Pack of 2
- Color: Purple
- Size: 72 x 72 in.
- Weight: 4 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Aluminum and Beige Restaurant Stack Chair, 21.75 W 22" L 29 H, Integrated, Contemporary Series (TLH-020-BGE-GG)
- FLASH FURNITURE Square Folding Table, 33.5" W, 33.5" L, 27.75" H, Vinyl Top, Black (JB-1-GG)
- BLUE RIDGE ERGONOMICS Mesh Desk Chair, 19" to 23", Adjustable Arms (BR-EXE-MDHCH-RG-H1-A2-RC)
- INFINITY INSTRUMENTS Metro - 9in Black Office Wall Clock, Battery Operated (14220BK-3364)
- CARNATION HOME FASHIONS Carnation Home Fashions FSCL-JAS-90 Jasmine Fabric Shower Curtain in Emerald (FSCL-JAS/90)
- CARNATION HOME FASHIONS Carnation Home Fashions SCEVA-10-21 Heavy Gauge Peva Shower Curtain Liner; Standard Size - White (SCEVA-10/21)
- ZENITH METAL TENSION ROD 42-72""CHROME (506S)
- SUN ZERO Norwich White Blackout Curtains 80 in. W X 63 in. L (AC-NRWCH63WHT)
- DAWN KITCHEN & BATH PRODUCTS INC Dawn Kitchen G035 Bottom Sink Grid For Small Bowl (G035)
- ZORO SELECT Shower Curtain, Polyurethane Coated Polyester, White, 72 in W, 72 in L (4EEZ3)
- BOBRICK Bobrick Vinyl Shower Curtain 42W x 72H B2042 (B204-2)
- Carnation Home Fashions Shower Curtains