Shop All Tablecloths & Runners
Carnation Home Fashions
Carnation Home Fashions PFLN-RD-16 70 in. Round Picnic Check Vinyl Flannel Backed Tablecloth; Black & White
Mfr # PFLN-RD/16
Zoro # G003884444
product price: $27.85
/ea
$27.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carnation Home Fashions
- MFR # PFLN-RD/16
- Zoro # G003884444
- UPC # 71821570102
- Country of Origin China
- Category Tablecloths & Runners
Description
Our 70' Round", Picnic Check Flannel back Tablecloths are made with an extremely durable, embossed vinyl that wipes cleans with ease and lined on bottom with a Polyester Flannel Backing to prevent undesired slipping.
Features- Wipes clean easily
- Decorative styling coordinates with many decors
- Color: Black & White
- Size: 70 in.
- Material: Vinyl
- Shape: Round
- Weight: 0.15 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHARPLINE CONVERTING Pinstripe Light Charcol 1/2" x 150' (4485-046)
- EZ CLIP BY FASTENATION Table Cloth Clip, Rigid PVC, PK250 (EZTCC)
- LBC BAKERY EQUIPMENT Hot Surface Lro/Lmo Ignitor (80302-12)
- PRINGLES Pringles Salt & Vinegar Potato Crisp 2.5 oz., PK12 (3800084893)
- TOUCH OF COLOR 100' x 40" Emerald Green Plastic Banquet Roll (013006)
- CROWN DISPLAY 21118 PEC 84 in. Round White Plastic Table Cover, 48PK (21118 (PEC))
- ICEBERG Tablecover, Stretch, 6, Be (16546)
- HERITAGE LACE Heritage Lace HV-70108W 70 x 108 in. Holly Vine Tablecloth (HV-70108W)
- NATIONAL PUBLIC SEATING Stage Shirred Pleat Skirting, 24"H x 96"L, Black (SS24-96-10)
- CREATIVE CONVERTING Stay Put Tablecover White, , 96"x30", 12PK (37300)
- FASTFOOD 14 x 20 in. Begium Doily Torino, Beige (FA2570227)
- Carnation Home Fashions Tablecloths & Runners