Shop All Tablecloths & Runners
Carnation Home Fashions
Carnation Home Fashions PFLN-RD-09 70 in. Round Picnic Check Vinyl Flannel Backed Tablecloth; Blue & White
Mfr # PFLN-RD/09
Zoro # G803884460
product price: $32.99
/ea
$32.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carnation Home Fashions
- MFR # PFLN-RD/09
- Zoro # G803884460
- UPC # 71821570065
- Country of Origin China
- Category Tablecloths & Runners
Description
Our 70' Round", Picnic Check Flannel back Tablecloths are made with an extremely durable, embossed vinyl that wipes cleans with ease and lined on bottom with a Polyester Flannel Backing to prevent undesired slipping.
Features- Wipes clean easily
- Decorative styling coordinates with many decors
- Color: Blue & White
- Size: 70 in.
- Material: Vinyl
- Shape: Round
- Weight: 0.15 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Oven Knob, Stove/Oven/Range Type, PK4 (61201)
- WHIRLPOOL Evaporator Motor (61005339)
- MAKITA Trigger Valve Assembly Kit (HY00000959)
- AMERICAN METALCRAFT Pizza Peel Alum 16X18 Sd (5616)
- ICEBERG Tablecover, Stretch, 8Ft, Bk (16531)
- HOFFMASTER 54" x 108" Red Plastic Tablecloths, PK12 (112001)
- TAPESTRY TRADING Tapestry Trading V914P 9 x 14 in. Begium Doily Verona; Pink (V914P)
- CREATIVE CONVERTING Diamond Plate Plastic Tablecloth, 108"x54", 6PK (341004)
- TOUCH OF COLOR Sunkissed Orange Plastic Tablecloth, 108"x54", 12PK (01192)
- TAPESTRY TRADING Tapestry Trading ZC0800296-1436 14 x 36 in. Embroidered Daisies And Lacy Cutwork Table Runner (ZC0800296/1436)
- TAPESTRY TRADING Tapestry Trading NL-021446 14 x 46 in. Handmade Indian Crochet Table Runner; Ivory And White (NL-021446)
- Carnation Home Fashions Tablecloths & Runners