Shop All Shower Curtains
Carnation Home Fashions
Carnation Home Fashions FWC18-HX-08 36 x 54 in. Grace Jacquard Bathroom Window Curtain in Silver
Mfr # FWC18-HX/08
Zoro # G303915787
product price: $30.99
/ea
$30.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carnation Home Fashions
- MFR # FWC18-HX/08
- Zoro # G303915787
- UPC # 71821004843
- Country of Origin China
- Category Shower Curtains
Description
An elegant addition to any bath decor, "Grace" jacquard bathroom window curtain brings sophistication and style home! Constructed of heavy weight jacquard material that is easy care and machine washable.
Features- Grace Jacquard Bathroom Window Curtain
- Comes complete with two panels and two tie backs
- Color: Ivory
- Size: 36 x 54 in.
- Material: 100% Polyester
- Weight: 2 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZENNA HOME SHOWER CADDY FRT 26.38 in. H (5890KK)
- HOMELEGANCE Bainbridge Night Stand (1526-4)
- ATLAS COMMERCIAL PRODUCTS Wood Chiavari Chair, Light Fruitwood (WCC4LFW)
- BEVCO Polyurethane Task Chair, 21" to 31", Standard, Black (7501D-AA)
- CARNATION HOME FASHIONS Carnation Home Fashions SCEVA-10-21 Heavy Gauge Peva Shower Curtain Liner; Standard Size - White (SCEVA-10/21)
- CARNATION HOME FASHIONS Carnation Home Fashions FSCL-JAS-90 Jasmine Fabric Shower Curtain in Emerald (FSCL-JAS/90)
- B & K iDesign 72 in. H X 72 in. W Clear Solid Shower Curtain Liner PEVA (12052)
- ZORO SELECT Shower Curtain, vinyl, White, 72 in W, 72 in L (4EEY2)
- B & K iDesign 72 in. H X 72 in. W Green Vines Shower Curtain PEVA (32480)
- MADISON PARK 72 x 84 in. Spa Waffle Shower Curtain with 3M Treatment - Grey (MP70-4983)
- ZORO SELECT Shower Curtain, Nylon, White, 36 in W, 72 in L (4EEY4)
- Carnation Home Fashions Shower Curtains