Shop All Indexable Toolholders
Carmex
Tiny Tool Holder, SIM0750H4
Mfr # SIM 0750 H4
Zoro # G0883687
product price: $81.49
/ea
Free Shipping & Returns
$81.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series Tiny Tools
- For Use With Internal and External Right- and Left-Hand Laydown Carbide Bars
- Nomenclature SIM0750H4
- Diameter 4mm
- Shank Dia. 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carmex
- MFR # SIM 0750 H4
- Zoro # G0883687
- Country of Origin Israel
- Category Indexable Toolholders
Dimensions
Diameter | 4mm |
Shank Dia. | 3/4 in |
Overall Length (In.) | 3.5 |
Overall Length | 3-1/2 in |
Shank Size | 4.00mm |
Head Dia. | 3/4 in |
Details
Item | Boring Bar Holder |
Series | Tiny Tools |
For Use With | Internal and External Right- and Left-Hand Laydown Carbide Bars |
Nomenclature | SIM0750H4 |
Clamp Clip | S35 |
Torx Wrench | K25 |
Shank | 0.75 |
Clamp Screw | S25 |
Left/Right Hand | Right or Left Hand |
Shank Type - Machining | Straight with Three Flats |
Material - Machining | High Speed Steel |
Toolholder Hand | Neutral |
Coolant Fed | Coolant Through |
Product Type | Boring Bar Holder |
Description
Boring Bar Holder, Head Dia. 3/4 in, Shank Dia. 3/4 in, Overall Length 3-1/2 in, Coolant Fed Coolant Through, Material - Machining High Speed Steel, Product Type Boring Bar Holder, Series Tiny Tools
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIMONDS Pillar File, Swiss, Rect., #4/Double (84226500)
- SURTEK Combination ratcheting wrench 3/8" (100532)
- LEVITON Sockt 3W Trnknb Int 250W (07090-00M)
- SUPERCUT 105.5-inch x 0.25-inch x 0.025 x 6 TPI Carbon Tool Steel Blade (709360)
- CARMEX Tiny Tool Holder, SIM0750H8 (SIM 0750 H8)
- CARMEX Tiny Tool Holder, SIM0750H5 (SIM 0750 H5)
- CARMEX Tiny Tool Holder, SIM0750H6 (SIM 0750 H6)
- HHIP 3/8" 5 Piece Indexable Carbide Turning Tool Set (2003-0002)
- HHIP 3/8-16 Tang Screw for MT3 Drawbar End Holders (3906-0796)
- DORIAN Turning Toolholder, Sq., Right, SNMG-432 (50402)
- HHIP TNSR12-2B Notch Style External Threading & Grooving Tool Holder (2301-3112)
- Carmex Indexable Toolholders