Shop All Indexable Toolholders
Carmex
Tiny Tool Holder, SIM0750H3
Mfr # SIM 0750 H3
Zoro # G0462201
product price: $78.29
/ea
Free Shipping & Returns
$78.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Series Tiny Tools
- For Use With Internal and External Right- and Left-Hand Laydown Carbide Bars
- Nomenclature SIM0750H3
- Diameter 3mm
- Shank Dia. 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carmex
- MFR # SIM 0750 H3
- Zoro # G0462201
- Country of Origin Israel
- Category Indexable Toolholders
Dimensions
Diameter | 3mm |
Shank Dia. | 3/4 in |
Overall Length (In.) | 3.5 |
Overall Length | 3-1/2 in |
Shank Size | 3.00mm |
Head Dia. | 3/4 in |
Details
Item | Boring Bar Holder |
Series | Tiny Tools |
For Use With | Internal and External Right- and Left-Hand Laydown Carbide Bars |
Nomenclature | SIM0750H3 |
Clamp Screw | S25 |
Shank | 0.75 |
Torx Wrench | K25 |
Clamp Clip | S35 |
Left/Right Hand | Right or Left Hand |
Material - Machining | High Speed Steel |
Toolholder Hand | Neutral |
Coolant Fed | Coolant Through |
Product Type | Boring Bar Holder |
Shank Type - Machining | Straight with Three Flats |
Description
Boring Bar Holder, Head Dia. 3/4 in, Shank Dia. 3/4 in, Overall Length 3-1/2 in, Coolant Fed Coolant Through, Material - Machining High Speed Steel, Product Type Boring Bar Holder, Series Tiny Tools
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESCENT LUFKIN 1/2" x 25' Atlas® Chrome Clad®/Nubian® Double Duty Oil Gauging Tape (CN1290SF590N)
- DEWALT Combo Kits (DCKO86M1)
- RIDGID Water Jetter Drain Machine, 1-1/4 to 6 In (KJ-2200-C)
- CRESCENT NICHOLSON 6" Triangle Single Cut Regular Taper File (13807MN)
- CARMEX Tiny Tool Holder, SIM0750H6 (SIM 0750 H6)
- CARMEX Tiny Tool Holder, SIM0750H8 (SIM 0750 H8)
- CARMEX Tiny Tool Holder, SIM0750H5 (SIM 0750 H5)
- MICRO 100 Standard - Tool Holders (TH-407)
- SCIENTIFIC CUTTING TOOLS Toolholder, Coolant-Thru, 0.3125 ID, 1 OD (QHC10-5/16)
- HHIP SIR0500M16 Internal Indexable Threading Tool Holder (2302-0500)
- DORIAN Turning Toolholder, VNMG, MVJNR16-4D, RH (73310151090)
- Carmex Indexable Tools