Shop All Turning Tools
Carmex
Tiny Tool Bar, Turn, MTR 6 R0.2 L15 BXC
Mfr # MTR 6 R0.2 L15 BXC
Zoro # G2919052
product price: $43.15
/ea
$43.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Turning
- Overall Length 2 in
- For Use With Holder 4PNA9
- Cutting Direction Right Hand
- Shank Dia. 6.00mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carmex
- MFR # MTR 6 R0.2 L15 BXC
- Zoro # G2919052
- Country of Origin Israel
- Category Turning Tools
Dimensions
Overall Length | 2 in |
Shank Dia. | 6.00mm |
Min. Bore Dia. | 6.10mm |
Max. Bore Depth | 14.99mm |
Details
Item | Boring Bar |
Type | Turning |
For Use With | Holder 4PNA9 |
Cutting Direction | Right Hand |
Shank Material | Carbide |
Measurement System | Metric |
Series | MTR |
Number of Coolant Holes | 1 |
Coolant Fed | Coolant Through |
Cutting Application | Boring |
Center to Cutting Tip | 2.79mm |
Boring Bar Type | Boring |
Side Cutting Edge Angle | 6 Degrees |
Material - Machining | Carbide |
Description
Boring Bar, Boring, 2.79mm, Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RECOIL Threaded Insert Tool (2KPHC-04)
- WERA Torque Wrench, CCW and CCW, Not Tether (05075801001)
- SUPERCUT 64.5 L, 0.5 W, 0.025 Thick, Carbon Steel (506006)
- KNIPEX Cable Shears, 8" Cable Shears-Twin Cutti (95 12 200 SBA)
- CARMEX Tiny Tool Bar, Pro, MPR 2 R0.15 L5 BXC (MPR 2 R0.15 L5 BXC)
- CARMEX Tiny Tool Bar, Turn, MTR 4 R0.2 L15 BXC (MTR 4 R0.2 L15 BXC)
- CARMEX Tiny Tool Bar, Turn, MTR 3 R0.2 L10 BXC (MTR 3 R0.2 L10 BXC)
- MICRO 100 Indexable Turning & Facing Tool (10-3235)
- CROWN TOOLS 1 Inch Ring Tool (24090)
- STM AR7 Grade C5 Turning Style inAin Brazed Tool, 10PK (141706PK)
- CROWN TOOLS 3/16 Inch Diamond Parting Tool (24050)
- Carmex Turning Tools