Shop All Turning Tools
Carmex
Tiny Tool Bar, Turn, MTR 4 R0.2 L15 BXC
Mfr # MTR 4 R0.2 L15 BXC
Zoro # G2434187
product price: $39.99
/ea
$39.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Turning
- Overall Length 2 in
- For Use With Holder 4PNA7
- Cutting Direction Right Hand
- Boring Bar Type Boring
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carmex
- MFR # MTR 4 R0.2 L15 BXC
- Zoro # G2434187
- Country of Origin Israel
- Category Turning Tools
Dimensions
Overall Length | 2 in |
Shank Dia. | 4.00mm |
Max. Bore Depth | 14.99mm |
Min. Bore Dia. | 4.06mm |
Details
Item | Boring Bar |
Type | Turning |
For Use With | Holder 4PNA7 |
Cutting Direction | Right Hand |
Boring Bar Type | Boring |
Coolant Fed | Coolant Through |
Measurement System | Metric |
Cutting Application | Boring |
Side Cutting Edge Angle | 6 Degrees |
Number of Coolant Holes | 1 |
Shank Material | Carbide |
Center to Cutting Tip | 1.78mm |
Series | MTR |
Material - Machining | Carbide |
Description
Boring Bar, Boring, 1.78mm, Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILTON Blow Gun Rubber Tip 7/16-27, PK10 (152)
- DYNABRADE Dynorbital-Spirit Air Random Orbital Sander, 0.25HP, 6 In. (59029)
- DORIAN Turning Toolholder, RNMG, MRGNR20-4D, RH (73310151210)
- CLEVELAND M2.5X0.45 D3 3FL 1003TN BOT TIN TAP (C83965)
- CARMEX Tiny Tool Bar, Turn, MTR 3 R0.2 L10 BXC (MTR 3 R0.2 L10 BXC)
- CARMEX Tiny Tool Bar, Pro, MPR 2 R0.15 L5 BXC (MPR 2 R0.15 L5 BXC)
- H & H INDUSTRIAL PRODUCTS 5/16 X 3-1/8" 8 Piece High Speed Steel Lathe Turning Tool Set (2006-9024)
- WALTER Walter - Walter Capto - Turning tool external - positive - screw (C4-SVHBR-27050-11)
- CROWN TOOLS 3/16 Inch Diamond Parting Tool (24050)
- MICRO 100 Indexable Turning & Facing Tool (10-3234)
- MICRO 100 Indexable Profile Turning Tool (10-3616)
- Carmex Turning Tools