Shop All Turning Tools
Carmex
Tiny Tool Bar, Turn, MTR 3 R0.2 L15 BXC
Mfr # MTR 3 R0.2 L15 BXC
Zoro # G2970843
product price: $38.99
/ea
$38.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Turning
- Overall Length 1.5 in
- For Use With Holder 4PNA6
- Cutting Direction Right Hand
- Shank Dia. 3.00mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carmex
- MFR # MTR 3 R0.2 L15 BXC
- Zoro # G2970843
- Country of Origin Israel
- Category Turning Tools
Dimensions
Overall Length | 1.5 in |
Shank Dia. | 3.00mm |
Min. Bore Dia. | 3.05mm |
Max. Bore Depth | 14.99mm |
Details
Item | Boring Bar |
Type | Turning |
For Use With | Holder 4PNA6 |
Cutting Direction | Right Hand |
Number of Coolant Holes | 1 |
Center to Cutting Tip | 1.27mm |
Measurement System | Metric |
Side Cutting Edge Angle | 6 Degrees |
Series | MTR |
Coolant Fed | Coolant Through |
Shank Material | Carbide |
Cutting Application | Boring |
Boring Bar Type | Boring |
Material - Machining | Carbide |
Description
Boring Bar, Boring, 1.27mm, Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAZYPOWER Tap and Titanium Drill Set, 4-40NC, 2 pcs. (82730)
- RDX 7/8-14 HIGH SPEED STEEL BOTTOM TAP (772 7/8-14B)
- MILWAUKEE TOOL M12 1/4" Hex Screwdriver (2401-20)
- GREENLEE Conduit Bender, Electrical, 1/2 to 2inCond (854DX)
- CARMEX Tiny Tool Bar, Pro, MPR 2 R0.15 L5 BXC (MPR 2 R0.15 L5 BXC)
- CARMEX Tiny Tool Bar, Turn, MTR 3 R0.2 L10 BXC (MTR 3 R0.2 L10 BXC)
- MICRO 100 Indexable Turning & Chamfering Tool (10-3313)
- MICRO 100 Indexable Turning & Chamfering Tool (10-3315)
- WALTER Walter Capto Turning tool external positive screw C4-SCLCR-27050-09 (C4-SCLCR-27050-09)
- CROWN TOOLS 8 Pc Woodturning Tool Set - Wooden Box (24116)
- WALTER Walter - Walter Capto - Turning tool external - positive - screw (C4-SVHBR-27050-11)
- Carmex Turning Tools