Shop All Turning Tools
Carmex
Tiny Tool Bar, Turn, MTR 3 R0.2 L10 BXC
Mfr # MTR 3 R0.2 L10 BXC
Zoro # G2893606
product price: $39.19
/ea
$39.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Turning
- Overall Length 1.5 in
- For Use With Holder 4PNA6
- Cutting Direction Right Hand
- Number of Coolant Holes 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carmex
- MFR # MTR 3 R0.2 L10 BXC
- Zoro # G2893606
- Country of Origin Israel
- Category Turning Tools
Dimensions
Overall Length | 1.5 in |
Shank Dia. | 3.00mm |
Min. Bore Dia. | 3.05mm |
Max. Bore Depth | 9.91mm |
Details
Item | Boring Bar |
Type | Turning |
For Use With | Holder 4PNA6 |
Cutting Direction | Right Hand |
Number of Coolant Holes | 1 |
Coolant Fed | Coolant Through |
Boring Bar Type | Boring |
Center to Cutting Tip | 1.27mm |
Side Cutting Edge Angle | 6 Degrees |
Series | MTR |
Measurement System | Metric |
Cutting Application | Boring |
Shank Material | Carbide |
Material - Machining | Carbide |
Description
Boring Bar, Boring, 1.27mm, Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS 6 1/4 in Wire Stripper Strips and Cuts: 16 to 8 AWG (11049)
- DRILL AMERICA 1-1/8" Carbide Tipped Hole Cutter 3/16" Depth of Cut (DMS04-8028)
- HHIP 1" C Collared Keyway Bushing (2006-1310)
- IRWIN T-Shank, 6Pc Assortment, PK5 (3072001)
- CARMEX Tiny Tool Bar, Pro, MPR 2 R0.15 L5 BXC (MPR 2 R0.15 L5 BXC)
- CARMEX Tiny Tool Bar, Turn, MTR 4 R0.2 L15 BXC (MTR 4 R0.2 L15 BXC)
- MICRO 100 Indexable Profile Turning Tool (10-3616)
- H & H INDUSTRIAL PRODUCTS 5/16 X 3-1/8" 8 Piece High Speed Steel Lathe Turning Tool Set (2006-9024)
- MICRO 100 Indexable Profile Turning Tool (10-3653)
- MICRO 100 Indexable Turning & Facing Tool (10-3241)
- WALTER Shank tool - Threading NTS-SER1616-16 (NTS-SER1616-16)
- Carmex Indexable Tools