Shop All Turning Tools
Carmex
Tiny Tool Bar, Turn, MTR 3 R0.05 L15 BXC
Mfr # MTR 3 R00.5 L15 BXC
Zoro # G0683015
product price: $39.75
/ea
$39.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Turning
- Overall Length 1.5 in
- For Use With Holder 4PNA6
- Cutting Direction Right Hand
- Side Cutting Edge Angle 6 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carmex
- MFR # MTR 3 R00.5 L15 BXC
- Zoro # G0683015
- Country of Origin Israel
- Category Turning Tools
Dimensions
Overall Length | 1.5 in |
Min. Bore Dia. | 3.05mm |
Shank Dia. | 3.00mm |
Max. Bore Depth | 14.99mm |
Details
Item | Boring Bar |
Type | Turning |
For Use With | Holder 4PNA6 |
Cutting Direction | Right Hand |
Side Cutting Edge Angle | 6 Degrees |
Shank Material | Carbide |
Measurement System | Metric |
Series | MTR |
Boring Bar Type | Boring |
Center to Cutting Tip | 1.27mm |
Cutting Application | Boring |
Coolant Fed | Coolant Through |
Number of Coolant Holes | 1 |
Material - Machining | Carbide |
Description
Boring Bar, Boring, 1.27mm, Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 250 MCM Copper THHN / XHHW Bushing for M12 and M18 Cable Strippers (49-16-B250C)
- WIDIA Tap Sets, 1-5/8" L, #0-80 Tap Thread Size (15105)
- CLEVELAND Straight Flute Hand Tap, Plug 4 Flutes (C54547)
- OTC Puller 2/3 Jaw Adjustable 17In. 13 Ton (1042)
- CARMEX Tiny Tool Bar, Turn, MTR 3 R0.2 L10 BXC (MTR 3 R0.2 L10 BXC)
- CARMEX Tiny Tool Bar, Turn, MTR 4 R0.2 L15 BXC (MTR 4 R0.2 L15 BXC)
- CARMEX Tiny Tool Bar, Pro, MPR 2 R0.15 L5 BXC (MPR 2 R0.15 L5 BXC)
- WALTER Walter - Walter Capto - Turning tool external - positive - screw (C4-SVHBR-27050-11)
- CROWN TOOLS 8 Pc Woodturning Tool Set - Wooden Box (24116)
- H & H INDUSTRIAL PRODUCTS 1/2 X 4" 8 Piece High Speed Steel Lathe Turning Tool Set (2006-9028)
- MICRO 100 Indexable Profile Turning Tool (10-3651)
- Carmex Turning Tools