Shop All Turning Tools
Carmex
Tiny Tool Bar, Turn, MTR 3 R0.05 L10 BXC
Mfr # MTR 3 R0.05 L10 BXC
Zoro # G3454665
product price: $37.29
/ea
$37.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Turning
- Overall Length 1.5 in
- For Use With Holder 4PNA6
- Cutting Direction Right Hand
- Series MTR
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carmex
- MFR # MTR 3 R0.05 L10 BXC
- Zoro # G3454665
- Country of Origin Israel
- Category Turning Tools
Dimensions
Overall Length | 1.5 in |
Min. Bore Dia. | 3.05mm |
Max. Bore Depth | 9.91mm |
Shank Dia. | 3.00mm |
Details
Item | Boring Bar |
Type | Turning |
For Use With | Holder 4PNA6 |
Cutting Direction | Right Hand |
Series | MTR |
Cutting Application | Boring |
Side Cutting Edge Angle | 6 Degrees |
Center to Cutting Tip | 0.76mm |
Number of Coolant Holes | 1 |
Boring Bar Type | Boring |
Coolant Fed | Coolant Through |
Shank Material | Carbide |
Measurement System | Metric |
Material - Machining | Carbide |
Description
Boring Bar, Boring, 0.76mm, Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 2-7/8"-12 HSS Plug Hand Tap (DWTST2-7/8-12P)
- MILWAUKEE TOOL 3-1/2" Diamond Wet Core Bit (48-17-2035)
- MILESCRAFT Drill Block Plus Handheld Drilling Guide w/9 Bushing Sizes. Easy to Cut On Flat, Edge Or Round Stock (1336)
- PROTO 3/8 in Drive Flex Impact Socket, Metric, black oxide, 2 3/4 in L (J78417MP)
- CARMEX Tiny Tool Bar, Turn, MTR 3 R0.2 L10 BXC (MTR 3 R0.2 L10 BXC)
- CARMEX Tiny Tool Bar, Turn, MTR 4 R0.2 L15 BXC (MTR 4 R0.2 L15 BXC)
- CARMEX Tiny Tool Bar, Pro, MPR 2 R0.15 L5 BXC (MPR 2 R0.15 L5 BXC)
- CROWN TOOLS 1/4 Inch Bead Forming Tool (24095)
- MICRO 100 Indexable Turning & Chamfering Tool (10-3313)
- STM AR7 Grade C5 Turning Style inAin Brazed Tool, 10PK (141706PK)
- MICRO 100 Indexable Profile Turning Tool (10-3653)
- Carmex Turning Tools