Shop All Turning Tools
Carmex
Tiny Tool Bar, Turn, MTR 2 R0.15 L5 BXC
Mfr # MTR 2 R0.15 L5 BXC
Zoro # G2714871
product price: $37.15
/ea
$37.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Turning
- Overall Length 1.5 in
- For Use With Holder 4PNA6
- Cutting Direction Right Hand
- Center to Cutting Tip 0.76mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carmex
- MFR # MTR 2 R0.15 L5 BXC
- Zoro # G2714871
- Country of Origin Israel
- Category Turning Tools
Dimensions
Overall Length | 1.5 in |
Min. Bore Dia. | 2.03mm |
Shank Dia. | 3.00mm |
Max. Bore Depth | 5.08mm |
Details
Item | Boring Bar |
Type | Turning |
For Use With | Holder 4PNA6 |
Cutting Direction | Right Hand |
Center to Cutting Tip | 0.76mm |
Measurement System | Metric |
Side Cutting Edge Angle | 6 Degrees |
Boring Bar Type | Boring |
Cutting Application | Boring |
Shank Material | Carbide |
Coolant Fed | Coolant Through |
Series | MTR |
Number of Coolant Holes | 1 |
Material - Machining | Carbide |
Description
Boring Bar, Boring, 0.76mm, Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROCKY MOUNTAIN TWIST Threaded Shank Drill Bit, 0.1440" (953HS27ST)
- DIABLO Impact Step Drill Bit (17 Steps), 7/8"- (DSD1125S17)
- AMERICAN SOCKETS SAE L-Shape Hex Key, 1/8" Tip Size, 100 PK (00125KHS)
- SUNEX Pliers, X-Long, Needle Nose Set, 16", 4 pcs. (3706V)
- CARMEX Tiny Tool Bar, Pro, MPR 2 R0.15 L5 BXC (MPR 2 R0.15 L5 BXC)
- CARMEX Tiny Tool Bar, Turn, MTR 3 R0.2 L10 BXC (MTR 3 R0.2 L10 BXC)
- MICRO 100 Indexable Profile Turning Tool (10-3641)
- MICRO 100 Indexable Profile Turning Tool (10-3616)
- MICRO 100 Indexable Turning & Chamfering Tool (10-3313)
- H & H INDUSTRIAL PRODUCTS 1/2 X 4" 8 Piece High Speed Steel Lathe Turning Tool Set (2006-9028)
- CROWN TOOLS 8 Pc Woodturning Tool Set (24115)
- Carmex Turning Tools